6" Automatic GVD Vent Damper, without harness Zoom

6" Automatic GVD Vent Damper, without harness

SKU:GVD-6PL

Brand: Field Controls

Field Controls
Qty Price
$106.95
/ each
$307.95 / box (3 units x $102.65)
In Stock! Ships in 24-48 Hours
(50 Available)
0

Resources

Specs

Diameter (Inches): 6"
Width: 10-7/8"
Length (Inches): 6-1/2"
Application: Air Quality
Voltage:
?
24v
Clearance: 1-3/16"
Exposed Pipe: 5-1/4"
Motor Timing: 15 Seconds Power Open
15 Seconds Power Closed
Shape: Round

Description for Field Controls GVD-6PL

Note: This item does not come with a harness. Harness can be found here: GVD-UWK, 8' Harness w/ Conduit (Universal)

The Field Vent Damper works automatically to allow natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles. It also prevents the infiltration of cold air during down drafts.

Safety Features

  • Dual safety switches allow the burner to fire only when the damper is in the open position. This unit will not interfere with existing appliance safety controls, when properly installed.
Operational Features
  • Operates with all 24 VAC, 60hz intermittent ignition and standing pilot ignition systems.
  • Stainless steel construction provides superior corrosion resistance.
  • Damper operation: power opens in 15 seconds, power closes in 15 seconds. Power is off at damper motor when it is at rest.
  • Hold open switch allows damper to be placed in an open position and taken out of service to assist with trouble shooting appliance problems.
  • Keyed wiring harness connector plug installs only one way, preventing incorrect wiring connection.
Dimensions
  • Pipe Size: 6"
  • Length: 6-1/2"
  • Height: 10-7/8"
  • Clearance: 1-3/16"
  • Exposed Pipe: 5-1/4"
How the GVD Works
  • The Field Vent Damper is installed in the vent pipe, after the draft hood, or barometric. During off cycles, it remains closed, preventing air flow through the vent. When there is a call for heat, the motor is energized, rotating the damper 90 degrees to an open position. Opening and closing takes approximately 15 seconds. When the damper is fully open, the burner is allowed to fire and flue gases pass freely through the vent. When the thermostat is satisfied, the burner stops, and the damper automatically closes. For service and trouble shooting, the damper can be locked in the open position.
Electrical Specifications
  • Minimum wiring requirements: 24 VAC - 18 gauge - 105 degrees C
  • Power requirements: 3 watts at 24 VAC, 60 Hz, when opening or closing

6" Automatic GVD Vent Damper, without harness

REVIEW SNAPSHOT®

by PowerReviews
Field Controls7" Automatic GVD Vent Damper
 
4.7

(based on 56 reviews)

Ratings Distribution

  • 5 Stars

     

    (45)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

96%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy to install

This unit fit right in place of the obsolete 6" Honeywell AVD. No adjustments were required. The plastic quick connect on the existing Honeywell cord snapped right into the Field Controls...Read complete review

This unit fit right in place of the obsolete 6" Honeywell AVD. No adjustments were required. The plastic quick connect on the existing Honeywell cord snapped right into the Field Controls 6" GVD. No terminations were necessary. The unit has been functioning fine for a month now.

VS

Most Liked Negative Review

 

Seems OK - hope it lasts

Overall the damper seems good, looks nice. I'm a little concerned about the motor being under powered. Seems just barely able to move the damper... also seems a bit jerky. Hopefully...Read complete review

Overall the damper seems good, looks nice. I'm a little concerned about the motor being under powered. Seems just barely able to move the damper... also seems a bit jerky. Hopefully it will last long term. I'm not overwhelmed with confidence. Time will tell so I'll reserve judgment.

Reviewed by 56 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would recommend this product

By BrookMan

from Wilmington, De

Verified Buyer

Comments about 6" Automatic GVD Vent Damper, without harness:

Replacement of existing vent damper that failed was easy to install as the furnace was already wired and set to go. The product instructions were excellent and the unit works fine... keeps the furnace heat from escaping up the chimney whenever the flame is off, i.e., themostat is not calling for heat OR the circulating water temperature has reached the cut-off temperature.

 
4.0

Replacement

By Jim

from Saginaw, MI

Verified Buyer

Comments about 6" Automatic GVD Vent Damper, without harness:

I installed one of these 10 years ago and it finally failed. It got stuck in the closed mode. The vent damper reduces my heating bill by $35 per month.

 
5.0

I would buy this product again and again

By twashi43

from Bronx,NY

Verified Buyer

Comments about 4" Automatic GVD Vent Damper:

Worked flawlessly

 
5.0

Puts a damper on heating expenses

By Big Red

from Colorado

Verified Buyer

Comments about 6" Automatic GVD Vent Damper, without harness:

This is an exact replacement for a 10 year old unit that just failed. At an average cost of $10/year it was purchased for conservation, not cost savings.

 
5.0

Good product at reasonable price

By mrfixitmaybe

from Lancaster, NY

Verified Buyer

Comments about 10" Automatic GVD Vent Damper:

Searched many suppliers for this product and Supplyhouse was the only one with item in stock. The problem with this item most places is the 10" large size. Works well and when harness bought with it, it fits many applications.

 
5.0

great vent damper

By diy

from NY NY

Comments about 6" Automatic GVD Vent Damper, without harness:

replaced my ancient Johnson M15AC-1 that would periodically not trip the open switch with the Fields and the install took me less than an hour. The existing harness was a fit as promised.

 
5.0

Product as specified

By TomC

from West Milford, NJ

Verified Buyer

Comments about 7" Automatic GVD Vent Damper:

The GVD vent damper is exactly what it states. Exact fit no problems. I will tell you the shipping from Supply House is AMAZING!!!! I ordered the part on mid Saturday afternoon and it was at my door Monday afternoon, don't know how they did it but they did.

 
5.0

Works great; good price

By skaizun

from LI, NY

Verified Buyer

Comments about 6" Automatic GVD Vent Damper, without harness:

Easy to install and operate even by amateurs, like me.

 
5.0

Perfect Replacement

By DIY Ken

from Porter, In

Verified Buyer

Comments about 5" Automatic GVD Vent Damper:

Worked as a perfect replacement for the honeywell d80d I replaced on my Burnham P204WNI boiler. Wish I would have known to buy the harness. Cost me a couple of extra days.

 
5.0

Great Price and quality

By Bearded Wonder

from Boyne Falls, MI

Verified Buyer

Comments about 6" Automatic GVD Vent Damper, without harness:

Delivery was fast product works great. Improved the efficiency of our boiler.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

21 Questions | 31 Answers
Displaying questions 1-10Previous | Next »
  • 7" Automatic GVD Vent Damper

    Q:

    Do I need to use the pilot vent plug on a 1993 Hydro Therm gas boiler? I am using this model to replace a Johnson Controls M35BA-2. Any help would be appreciated.

    Thanks.
    Asked on 3/17/2015 by Joe from United States

    1 answer

    • CUSTOMER CARE

      A:

      If the boiler is standing pilot then you would not need to use the plug and if it is spark ignition then the plug should be used, but it is not mandatory.

      Answered on 4/14/2015 by SupplyHouse Staff from NY
  • 7" Automatic GVD Vent Damper

    Q:

    It appears my old automatic GVD damper is no longer opening when a signal is sent by the thermostat. Can this product be self installed or a do I need a electrician?
    Asked on 1/15/2015 by Eric007

    3 answers

    • VERIFIED BUYER

      A:

      I had no problem installing it myself it is just low voltage

      Answered on 1/15/2015 by Anonymous
    • VERIFIED BUYER

      A:

      I did it myself! Has been working great for 4 years. Just a bit of trial and error to get it to open when the thermostat sends the signal. If the wires are the same as the old one it would be super easy.

      Answered on 1/16/2015 by Anonymous
    • CUSTOMER CARE

      A:

      it can be, but it is suggested that it be installed by a trained tech.

      Answered on 1/16/2015 by Supplyhouse Staff from New York
  • 5" Automatic GVD Vent Damper

    Q:

    I have a 5" Honeywell D80D1132 Auto Vent Damper, no longer made. This seems like a replacement, am I missing something?

    Thanks

    Tom
    Asked on 11/13/2014 by Gunner from Cody, WY

    1 answer

    • VERIFIED BUYER

      A:

      This 110Volt damper should work, order the wire harness to make the installation easier.

      Answered on 11/13/2014 by ALAN from Eddington,PA
  • 7" Automatic GVD Vent Damper

    Q:

    is the 7" GVD vent damper can be replace my M35BC-4 johnson control with out changing the flue pipe? thank you
    Asked on 10/15/2014 by stilianos from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is a direct replacement if going into a 7" duct. I would suggest replacing any damaged, and or rusted ductwork.

      Answered on 10/17/2014 by Supplyhouse Staff from New York
  • 7" Automatic GVD Vent Damper

    Q:

    can this be installed on a chimney of a outdoor wood burner?
    Asked on 10/11/2014 by buck.10 from lafayette tennessee

    2 answers

    • VERIFIED BUYER

      A:

      I would not use in a wet weather it is not waterproof

      Answered on 10/11/2014 by confusedbuck from northeast
    • VERIFIED BUYER

      A:

      No! this is for Natural Gas flue pipes ONLY….
      Sent from Windows Mail

      Answered on 10/11/2014 by Anonymous
  • 6" Automatic GVD Vent Damper, without harness

    Q:

    I am changing my boiler from standing pilot to intermttent ignition with the honeywell kit,and I have controller number S8610U. It has the place to plug the damper onto the controller. Does the damper come with the 4 wire harness and plug to complete the instalation or do I have to order a seperate harness. I see that you also sell this damper less harness. Just tell me what I need Thanks--- Bill
    Asked on 1/7/2014 by Bill from Plymouth Ma

    3 answers

    • VERIFIED BUYER

      A:

      I ordered the wiring harness seperately - a harness is not included.

      Answered on 1/12/2014 by ALAN from Eddington,PA
    • VERIFIED BUYER

      A:

      Harnesses have to be ordered separately

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The damper kit came with the cable and various harnesses that mated right into the controller for all the popular brands.

      Answered on 1/7/2014 by Anonymous
  • 7" Automatic GVD Vent Damper

    Q:

    I have a New Yorker, FR-147 oil fired boiler that I recently converted to gas fired. I installed a Midco EC-200 gas burner. I would like to use a GVD-7 vent damper. I have a Honeywell L8124-A aquastat. Is the GVD-7 compatible with my aquastat and Midco burner? If it is compatible, how should it be wired?
    Asked on 5/11/2013 by Bill from Kreamer, PA

    2 answers

    • VERIFIED BUYER

      A:

      mine is gas fired -not sure wireing it needs to run fan after burner shuts off so no more heat goes u p exast
      pipe then damper should close . directions should be included

      Answered on 5/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Step 1
      Check and see if the existing vent damper has a 4 pin connection , the GVD -7 will require it

      Answered on 5/13/2013 by Anonymous
  • 4" Automatic GVD Vent Damper

    Q:

    I would like to find out if this product may be installed on a home N.G. fired furnace.
    Asked on 10/9/2012 by Chris from Mi.

    3 answers

    • VERIFIED BUYER

      A:

      I use this product (not 4” but 6”) for both boiler exhaust and fresh air in to keep the maintenance room balanced.

      Answered on 10/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I installed this on a natural gas boiler so it would fit on a furnace. The one issue is that the boiler had a control which activates the damper when it is on so you would need that as well.
      Sent from my HTC Inspire™ 4G on AT&T

      Answered on 10/10/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You would need to check the specifications of your unit, but this vent damper is designed for use with natural gas appliances.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 5" Automatic GVD Vent Damper

    Q:

    Is this unit a direct replacement for the Effikal RVGP-A-5BKF and can the existing wiring harness be reused?
    Asked on 10/8/2012 by E from Michigan City, IN

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this unit is a direct replacement for the RVGP-A-5BKF. The wiring kit that you would need is part 46579100.

      Answered on 10/18/2012 by PexSupply Staff from NY
  • 8" Automatic GVD Vent Damper

    Q:

    How much does this control improve AFUE on the boiler?
    Asked on 2/26/2012 by OddSizeWrench from Metro Boston

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, it increases efficiency between 5% and 10%.

      Answered on 3/5/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?