SWG Power Venter Extension Kit for SWG-6 or SWGII-6 Zoom

SWG Power Venter Extension Kit for SWG-6 or SWGII-6

SKU:PEK-6

Brand: Field Controls

Field Controls
Qty Price
$73.75
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Extension Kit

Description for Field Controls PEK-6

The standard SWG Power Venter is designed for walls up to 8" thick. PEK extension kits allow the SWG to be installed in walls up to 16" thick.* The PEK kit includes the inner/outer pipe extension, air flow damper, and one foot of 1/4" aluminum tubing. It is available for models SWG-4HD through SWG-8.

Part #: 46165400

SWG Power Venter Extension Kit for SWG-6 or SWGII-6

Q&A: Ask the Questions, share answers