5" Inlet Gas Venter (24v) Zoom

5" Inlet Gas Venter (24v)

SKU:PVG-600

Brand: Field Controls

Field Controls
Qty Price
$399.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

BTU Input: 310000
145000
Size: 5"
BTU Input: 400000
Product Type: Gas Venter
BTU Input: 220000

Description for Field Controls PVG-600

Includes: Pressure switch and post purge controls

Features

  • Used for sidewall venting of a single 24 VAC controlled furnace, boiler, or water heater which burns natural or LP gas. The PVG may also be used to vent a single 24 VAC controlled gas fired furnace or boiler and a 30 millivolt residential gas fired water heater.

    How the PVG Works
    • 1. Thermostat or aquastat calls for heat and starts the Power Venter.
    • 2. The Pressure Switch senses sufficient air flow and allows burner(s) to start.
    • 3. The Power Venter draws combustion air through the system and forces gases outside through an external Vent Hood.
    • 4. Draft Hood or Barometric Draft Control between the appliance(s) and the Power Venter maintains consistent air flow.
    • 5. After the thermostat is satisfied, the burner shuts down and the Post Purge Control clears the venting system of combustion gases.
    • 6. The Power Venter shuts down.

5" Inlet Gas Venter (24v)

REVIEW SNAPSHOT®

by PowerReviews
Field Controls4" Inlet Gas Venter (24v)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Quality product, excellent service

By JAH

from Dryden, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4" Inlet Gas Venter (24v):

        Used to replace an original Fields exhaust fan on an old moreflow water heater, unit is solid and cleanly designed, installs easily and is well-documented. The first one I received had a faulty relay, hence the 4 stars rather than 5, but PexSupply handled the return and replacement (all on their dime) quickly and professionally - a rare and welcome thing in online dealers.

        • Primary use:
        • Personal
         
        5.0

        Thusfar, everything is working smoothly

        By Wedgewood

        from Atlanta, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4" Inlet Gas Venter (24v):

              I would like to thank Pex Supply for having this item, [...] an awesome cost compared to local dealers. Thusfar, it is doing what it's design to do. Tenants are happy which makes us happy.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              Displaying question 1

              Do you have a question about this product?