5" Star-Kap, Aluminum Vent Cap Zoom

5" Star-Kap, Aluminum Vent Cap

SKU:5-SK

Brand: Field Controls

Field Controls
Qty Price
$36.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Vent Cap
Size: 5"

Description for Field Controls 5-SK

The Star-KapĀ® is the only vent cap that is not required to be two feet higher than any structure within ten feet when used on detached or lean-to buildings that house heating equipment outside of the living space.

The unique design of the aluminized Star-Kap Vent Cap prevents downdrafts and assists the vent in drawing off and exhausting waste gases regardless of wind direction. The Star-Kap can be used to vent gas or oil-fired boilers, furnaces, water heaters and more.

Although vent stacks are designed to remove dangerous gases and smoke created by burning gas and oil, this process can be adversely affected by the direction of the wind. A sudden gust could blow noxious waste gases down the vent stack and into the building. The Star-Kap prevents a potentially dangerous situation.

Benefits

  • To prevent downdrafts.
  • To keep birds and debris out of the vent stack.
  • To keep rain out of the vent stack.
  • In conjunction with Barometric Draft Control and Thermal Safety Switch to prevent carbon monoxide formation in draft hooded gas appliances with a poorly drafting vent system.
  • When venting gas or oil appliances.

5" Star-Kap, Aluminum Vent Cap

REVIEW SNAPSHOT®

by PowerReviews
Field Controls6" Star-Kap, Aluminum Vent Cap
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Perfect OEM fit for LP gas shop furnace

        By Buckwheat

        from Humboldt SD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5" Star-Kap, Aluminum Vent Cap:

              Easy to install in minutes. Just climb the ladder slid it till it bottoms out. This can be used for either horizontal or vertical chimneys. Mine is horizontal a I didn't want to cut a hole in the new roof.

              • Primary use:
              • Personal
               
              5.0

              Works great, smoke smells are kept out.

              By bk

              from saint charles, MO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6" Star-Kap, Aluminum Vent Cap:

                    Had continual downdrafts from outside into basement, bringing outdoor fireplace smoke into basement. This cap has stopped the downdrafts. Wish I knew about this 15 years ago!

                    • Primary use:
                    • Personal
                     
                    5.0

                    very satisfied

                    By yoland

                    from quebec

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 5" Star-Kap, Aluminum Vent Cap:

                          Cap prevents back really windy. fire much more stable.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Draft problem solved

                          By WAZ

                          from Lehigh Valley, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 6" Star-Kap, Aluminum Vent Cap:

                                Provided any easy replacement cap for existing all fuel chimney. Solved draft problems caused byprevailing wind.

                                • Primary use:
                                • Business

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                3 Questions | 3 Answers
                                Displaying questions 1-3
                                • 6" Star-Kap, Aluminum Vent Cap

                                  Q:

                                  Can this be used on a 6" Liner attached to an indoor wood burning gasification boiler?
                                  Asked on 10/10/2013 by Tommy from Gunbarrel, CO

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Field Controls does not recommend using this with a wood boiler, as it may not handle the hotter exhaust temperatures of a wood fueled system.

                                    Answered on 10/11/2013 by PexSupply Staff from NY
                                • 8" Star-Kap, Aluminum Vent Cap

                                  Q:

                                  Do I need to use the Barometric Draft Control and Thermal Safety Switch or can I just install this cap as a replacement for my old inadequate rain cap that isn't preventing down drafts? Thanks!
                                  Asked on 7/4/2012 by Sam from Wyoming

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    You can use the Star Kap as a stand alone chimney cap. The manufacturers have done some AGA testing using the Star Kap and a barometric draft control to show improvement on the venting system, but they can be stand alone.

                                    Answered on 7/5/2012 by PexSupply Staff from NY
                                • 8" Star-Kap, Aluminum Vent Cap

                                  Q:

                                  Does the 8" star-kap aluminum vent cap attach to 3" pipe?
                                  Asked on 9/5/2010 by Anonymous from dallas, tx

                                  1 answer

                                Displaying questions 1-3

                                Do you have a question about this product?