10" Power Venter (1,300,000 BTU) Zoom

10" Power Venter (1,300,000 BTU)

SKU:SWG-10

Brand: Field Controls

Field Controls
Qty Price
$4,799.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 10"
Product Type: Power Venter
Inlet Size: 10"
BTU Input: 1300000
Voltage:
?
115v
Hertz: 60
RPM: 3100

Description for Field Controls SWG-10

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.
Part #: 46412801

PLEASE NOTE: The product weighs 120 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

10" Power Venter (1,300,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Field Controls4" Power Venter (170,000 BTU)
 
4.9

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (9)

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Received quickly! Product works great!

By Josh

from Abington, PA

Verified Buyer

Comments about 4" Power Venter (170,000 BTU):

Would definitely recommend the product in our experience thus far. Just installed it last week and are satisfied. Easy to install, and it was shipped in a timely manner! Would use SupplyHouse again.

  • Primary use:
  • Business
 
5.0

What a savings

By Joe

from New Jersey

Verified Reviewer

Comments about 5" Power Venter (290,000 BTU):

My old SWG-5 was 25 years old and had stopped working. A HVAC engineer said the motor had to be replaced and the motor would cost $800. I was then told that a new venter would be $1,100. I found this website. Same manufacturer and got the entire venter overnighted for a total of $420. Took some time to install but can't argue with the savings.

  • Primary use:
  • Personal
 
5.0

Pex was fast when I needed it,

By Mr. Fix-all

from Watertown CT.

Verified Buyer

Comments about 4" Power Venter (170,000 BTU):

It made it fast to replace the exacte one with the right one ,in this cold conneticut nights in the winter. Heat is neet !!

  • Primary use:
  • Business
 
5.0

Exact fit

By Harry Homeowner

from Fredonia, NY

Verified Buyer

Comments about 3" Power Venter (70,000 BTU):

Perfect fit for replacing a 12 year old unit. Note this item does not include the vacuum switch or thermo-interface.

  • Primary use:
  • Personal
 
5.0

Great Product

By Dave

from Massachusetts

Verified Reviewer

Comments about 4" Power Venter (170,000 BTU):

Received this a couple of days ago..oil man wanted almost 300 dollars to install..took about 30 mins...definitely would buy from these people again..thanks pexsupply

  • Primary use:
  • Personal
 
5.0

Replacing an older model

By Pete D

from Massachusetts

Verified Buyer

Comments about 4" Power Venter (170,000 BTU):

My old power venter had rusted out, so I found this model by looking up the part number. Pretty easy to reuse my existing setup since everything was basically the same.

  • Primary use:
  • Personal
 
5.0

Easy to install. Is quiet and works well

By dcweb

from Freeport, Maine

Verified Buyer

Comments about 4" Power Venter (170,000 BTU):

This power vent SWG- 4HD replaced a 20 year old swg-4LE which is esentially the identical item.

I found the device for a few dollars less at another on line site. However, those people were totally unhelpful about a simple question. The PexSupply folks went out of their way to answer questions and assure I was getting what I needed.

It is well worth it to pay a few dollars more for helpful service.

The device arrived assembled and ready to install. All the wiring was near identical and easy to install.

  • Primary use:
  • Personal
 
5.0

Perfect

By adam adam

from Maryland,Maryland

Verified Reviewer

Comments about 5" Power Venter (290,000 BTU):

This product was perfect to help remove the chimney from our kitchen and free up some SERIOUS room. The install was easy and straightforward. The control unit is a bit over priced. Now that I know what is exactly inside of it- I think I will source my own parts if anything goes wrong. There is not anything particularly unique or expensive in the control unit. The vent unit itself is great, looks very well made and does the trick!

  • Primary use:
  • Personal
 
5.0

Works fine for my bioler

By Pete the plumber

from Avondale Pa

Verified Buyer

Comments about 4" Power Venter (170,000 BTU):

Be safe, buy this control

  • Primary use:
  • Personal
 
5.0

Highly recommended product

By Butternub

from Michigan

Verified Reviewer

Comments about 4" Power Venter (170,000 BTU):

Outstanding product used it to eliminate chiminey chase on upper floors in a remodel project 2 yrs ago. Very well designed and thought out product!

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

18 Questions | 20 Answers
Displaying questions 1-10Previous | Next »
  • 6" Power Venter (416,000 BTU)

    Q:

    does it come with a controller?
    Asked on 4/26/2016 by Dan from NY

    1 answer

    • CUSTOMER CARE

      A:

      No it does not.

      Answered on 5/3/2016 by Supplyhouse Staff from New York
  • 5" Power Venter (290,000 BTU)

    Q:

    My unit is a SWGII-5. What is the difference between the SWG and the SWGII
    Asked on 2/20/2016 by Chops from CT

    1 answer

    • CUSTOMER CARE

      A:

      The SWGII is just the older series of these power venters. The SWGII-5 has been replaced with the SWG-5.

      Answered on 6/7/2016 by SupplyHouse Staff from NY
  • 4" Power Venter (170,000 BTU)

    Q:

    Is tis power venter UL listed
    Asked on 8/31/2015 by Brian from Schuylkill Haven ,PA

    1 answer

    • CUSTOMER CARE

      A:

      No, this power venter is not UL rated. The unit does have ETL approval which is another nationally recognized testing laboratory.

      Answered on 9/1/2015 by SupplyHouse Staff from NY
  • 5" Power Venter (290,000 BTU)

    Q:

    I have a Fields Controls Company Sidewall Power Venter Model #SWG-5 for a residence. Motor 115 VAC / 60 HZ, Rating is 144 Watts/ 13 Amps and 3100RPM. Can you help with the proper replacement
    Asked on 2/4/2015 by joe from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      that is the correct replacement, unless yours is the stainless steel model.

      Answered on 2/5/2015 by Supplyhouse Staff from New York
  • 4" Power Venter (170,000 BTU)

    Q:

    FOR THE FIELD CONTROL
    MODEL SWGII-4HDLM
    DOES THE 4HD STAND FOR 4" PIPE?
    Asked on 11/18/2014 by VINNIE from NEW JERSEY

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 12/23/2014 by Supplyhouse Staff from New York
  • 5" Power Venter (290,000 BTU)

    Q:

    What type of oil should be used, and how often for maintance?
    Asked on 3/31/2014 by Denise from Gloucester

    1 answer

    • CUSTOMER CARE

      A:

      Field controls suggests for maintenance to Inspect the motor once a year; it should rotate freely. To prolong the life of the motor, lubricate with six drops of SWG Super Lube, Part #46226200, annually. Use of any other type of lubricant may cause premature motor failure.

      Answered on 4/24/2014 by SupplyHouse Staff from NY
  • 4" Power Venter (170,000 BTU)

    Q:

    Is this just the motor and impeller as pictured ?
    Is it the galvanized termination kit, hood and pipe or the Stainless one you picture in questions and answers section
    Asked on 9/17/2013 by Andy Brenan from Frisco, CO

    1 answer

    • CUSTOMER CARE

      A:

      This unit is the entire power venter assembly, including the housing.

      Answered on 10/10/2013 by PexSupply Staff from NY
  • 5" Power Venter (290,000 BTU)

    Q:

    bought the SWG-5S from you in Dec 2012. I went to oil the motor but don"t see the little holes the old one had. Where do I oil it? Thanks.
    Asked on 8/17/2013 by Kip from Long Island, NY

    1 answer

    • VERIFIED BUYER

      A:

      Take the outside housing off exposing the motor. You will see there are two holes on the top of the motor that is what you are looking for
      Sent from AdG

      Answered on 8/17/2013 by Anonymous
  • 6" Power Venter (416,000 BTU)

    Q:

    Can I use this on a hard coal stoker stove?
    Asked on 10/8/2012 by Rick from Frostburg, MD

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer has not tested this product with solid-fuels and they do not recommend using it with a coal stove.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 4" Power Venter (170,000 BTU)

    Q:

    Can you tell me the difference between this part and part number 46234800? I need to replace my motor on my power venter and need to know which one to purchase.
    Asked on 9/13/2011 by Keith from CT

    1 answer

    • CUSTOMER CARE

      A:

      This part (SWG-4HD) is the complete power venter. Item number 46234800 is the SWG-4HD RMK Replacement Motor Kit. This consists of the motor, cooling fan, and blower wheel only.

      Answered on 9/16/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?