5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5 Zoom

5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5

SKU:SWG-5RMK

Brand: Field Controls

Field Controls
Qty Price
$283.95
/ each
$545.90 / box (2 units x $272.95)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Size: 5"
Product Type: Replacement Motor Kit

Description for Field Controls SWG-5RMK

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.
Part #: 46234900

5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5

REVIEW SNAPSHOT®

by PowerReviews
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
2.0

Packaged well but didn't run great.

By Hitekman

from Ashburnham, MA

Verified Buyer

The package arrived very quick and packaged well. Field Controls quality control is yet to be desired. I received one of these a few years ago and it had a sheet metal rub against the blower wheel which needed to be returned. This one had an a very loud buzzing noise during start up which also needed to be returned. Not a big fan of power vents any more.

  • Was this a gift?:
  • No
 
5.0

Replacement for SWG Vent Fan

By degory1058

from Toledo, Ohio

Verified Reviewer

Ordered Monday, arrived Friday with UPS ground shipping. Unit was a near exact replacement for the existing Field Controls motor and fan unit. Kit contained everything that was needed. New unit with Lianrong motor has sealed bearings rather than needing periodic lubrication with #46226200 SWG Super Lube like old unit. Call to see if you need lube. New unit is quiet, moves more air and whistling sound is gone. Installation was straightforward.

 
5.0

works great, fast service

By ranchhand

from Denver,co

Verified Buyer

easy replacement,

 
5.0

I would buy this product again

By Roland

from Glen, NH

Verified Buyer

The fan replacement kit installed quite easily and took about an hour. Just regular tools were needed. The unit has been running flawlessly for about a month, certainly improving the air flow over the corroded old unit.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5

    Q:

    where are the oil ports located on these units? I like to lubricate the motor etc. with the SWG Superlube.
    Asked on 6/11/2011 by Joey from Atlanta, Georgia

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the new replacement motors have sealed bearings and do not require oiling.

      Answered on 6/13/2011 by PexSupply Staff from NY
  • 5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5

    Q:

    Can you just purchase the motor and replace the old motor on an older model SWG-5?
    Asked on 4/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer the design has changed, and the SWG-5RMK (46234900) will not work with the older units.

      Answered on 4/19/2011 by PexSupply Staff from NY
  • 5" Stainless Steel Replacement Motor Kit for SWGII-5 & SWG-5

    Q:

    I have to replace the motor in my old swg-5. Will this new motor fit in my 18 year old case?Does the "5" refer to the diameter of the fan itself, or the diamete of the pipe it goes into? Thanks
    Asked on 3/8/2011 by Dave from Sudbury

    1 answer

    • CUSTOMER CARE

      A:

      If the unit is 18 years old, you will need to replace the entire power venter. The replacement motor kits will not fit on units that old. The pipe diameter on the power venter itself is 5".

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?