5" Stainless Steel Power Venter (290,000 BTU) Zoom

5" Stainless Steel Power Venter (290,000 BTU)

SKU:SWG-5s

Brand: Field Controls

Field Controls
Qty Price
$479.95
/ each
$919.90 / box (2 units x $459.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 5"
Product Type: Power Venter
Inlet Size: 5"
BTU Input: 290000
Voltage:
?
115v
Hertz: 60
RPM: 3100

Description for Field Controls SWG-5s

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.
Part #: 46395402

5" Stainless Steel Power Venter (290,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Field Controls6" Stainless Steel Power Venter (416,000 BTU)
 
4.9

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (26)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (29)

        Reviewed by 30 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I WILL BE BUYING MORE PRODUCTS HERE.

        By STEVE THE HANDYMAN

        from BRIDGEPORT, CT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

              MY FURNACE IS RUNNING GREAT AGAIN. I SAVED MONEY ON PRODUCT AND INSTALLATION. I WILL RECOMMEND PEXSUPPLY TO MY FRIENDS AND ASSOCIATES.

              • Primary use:
              • Personal
               
              5.0

              Performs

              By DE

              from Boston, MA

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 6" Stainless Steel Power Venter (416,000 BTU):

                    My old power venter needed replacement it was rusted out and not pulling out the fumes. This unit really has the power to exhaust and I saved a lot of money on the install myself. Here is what you need to know if you are replacing an older model. First off, you will most likely have to enlarge the hole through the exterior wall as the outside tube diameter is larger in this unit. Also be prepared to adjust or replace the tubing inside that connects to this unit as the tubing on this unit is shorter. I had to do both of these things. Not that big of a deal but added some time to the job. Also take care to measure your tube diameter. The previous install used a reducer to make the 6" tube coming off the heater neck down to 4" to the power venter but they encased this reduction inside of a 6" tube. Wacky. So I cut all that off and made the tube 6" the whole way from the power venter to the heater. The larger the opening the better the air flow. I hear it running now and everything is working perfect.

                    • Primary use:
                    • Personal
                     
                    5.0

                    SS the way to go

                    By DBR1998

                    from Pennsylvania

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                          This vent works well with oil furnaces, etc., and I always recommend the SS model. Galvanized units seem to "rust out" quicker.

                          • Primary use:
                          • Personal
                           
                          5.0

                          major savings over oil company

                          By outdoorsman

                          from southeastern, ma

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                                ordered at 4pm and had it the next morning at 11am -great service.

                                direct replacement for my old power venter. stainless unit is much higher quality and was an easy 30 min plug and play install. very satisfied customer.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                no more worries

                                By Handy Rick

                                from Northeastern Connecticut

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                                      I bought this to replace a similar model that was galvanized...not stainless. the galvanized lasted about 15 years before the housing started to rust through. I patched it and ran it a few more. If the galvy lasted that long, I figure the stainless will last as long as I'm in the house. The mounting flange is larger than the original so I had to cut back my siding, but other than that it was a perfect fit. They include the ferrel (sp?) and the compression nut to couple the sensor tube to the Field controls. All you will need to get is some high temp silicone and screws to mount the flanges. (obviously if you purchase this for new construction...you will need the proper reducer and piping to couple the 4" stainless pipe to your appliance.)

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Quality Construction w/ utility & looks

                                      By R & R

                                      from Boston, MA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 5" Stainless Steel Power Venter (290,000 BTU):

                                            This is a replacement for a 9 year old Field Controls Power Vent of the same capacity that was not made of Stainless. The original model had not functionally failed, but was corroding badly. It was almost a direct replacement with the exception of the length of the base plate (1/2 inch longer). This model looks to be of much better quality, but time will tell. Decent price and timely delivery from PEX Supply.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Solid construction and extremely quiet!

                                            By Chris

                                            from Mystic, CT

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                                                  Replaced the standard Field Controls SWG power venter with this stainless version. It is so quiet we no longer hear the boiler kick on. No more rusted out vent or vibrating pipes. Worth the money as most oil service companies will mark up the cost to over $500.00 not including labor!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Awesome product. Works amazing

                                                  By Tim

                                                  from MA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                                                        Easy to install and works ten times better than my last one. And looks great too!

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Nice, quiet and easy to install

                                                        By John the handyman

                                                        from New Ipswich NH

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about SWG-4HDs, 4"" Stainless Steel Power Venter (170,000 BTU):

                                                              Product runs so quietly it can't be heard from inside over the furnace. Product was accompanied with ample instructions and manuals, easy to install and even came with the super-lube.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              easy install

                                                              By Kip

                                                              from Long Island

                                                              Verified Reviewer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 5" Stainless Steel Power Venter (290,000 BTU):

                                                                    This is the second SWG-5s I've had to replace in ten years, probably because I'm right on the water. After paying my service co. $1000 for the last one, I found PexSupply online and ordered one from them. Very easy install (1hr,15min) and I saved more than half of the last one.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 5 Answers
                                                                    Displaying questions 1-3
                                                                    • 5" Stainless Steel Power Venter (290,000 BTU)

                                                                      Q:

                                                                      I will be replacing an existing older model field controls 5" direct vent product. Does the SWG-5S come with any control package?
                                                                      Asked on 1/7/2014 by edhigh44 from nj

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The power venter does not come with any controls. You must order those separately.

                                                                        Answered on 1/7/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I believe the control must be purchased separately

                                                                        Answered on 1/7/2014 by Anonymous
                                                                    • 6" Stainless Steel Power Venter (416,000 BTU)

                                                                      Q:

                                                                      can you use on wood stove
                                                                      Asked on 1/1/2012 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The manufacturer does not recommend it, as this part has not been tested on solid-fuel appliances.

                                                                        Answered on 1/10/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No

                                                                        Answered on 2/17/2012 by Mr. Sticks from Charlestown R.I.
                                                                    • 4" Stainless Steel Power Venter (170,000 BTU)

                                                                      Q:

                                                                      I am interested in buying a stainless powerventer swg-4 hd. my question is,can I USE THIS ITEM FOR A COAL STOVE, THAT REQUERES A POWERVENT.
                                                                      Asked on 10/19/2010 by JBJ. $1 from HANOVER PA.

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This power venter has not been tested by the manufacturer to be used in a coal stove application. It is only for use in gas or oil heating applications.

                                                                        Answered on 10/20/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?