6" Power Venter (416,000 BTU) Zoom

6" Power Venter (416,000 BTU)

SKU:SWG-6

Brand: Field Controls

Field Controls
Qty Price
$409.35
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 6"
Product Type: Power Venter
Inlet Size: 6"
BTU Input: 416000
Voltage:
?
115v
Hertz: 60
RPM: 3100

Description for Field Controls SWG-6

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.
Part #: 46234300

6" Power Venter (416,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Field Controls5" Power Venter (290,000 BTU)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        What a savings

        By Joe

        from New Jersey

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 5" Power Venter (290,000 BTU):

              My old SWG-5 was 25 years old and had stopped working. A HVAC engineer said the motor had to be replaced and the motor would cost $800. I was then told that a new venter would be $1,100. I found this website. Same manufacturer and got the entire venter overnighted for a total of $420. Took some time to install but can't argue with the savings.

              • Primary use:
              • Personal
               
              5.0

              Pex was fast when I needed it,

              By Mr. Fix-all

              from Watertown CT.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 4" Power Venter (170,000 BTU):

                    It made it fast to replace the exacte one with the right one ,in this cold conneticut nights in the winter. Heat is neet !!

                    • Primary use:
                    • Business
                     
                    5.0

                    Exact fit

                    By Harry Homeowner

                    from Fredonia, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" Power Venter (70,000 BTU):

                          Perfect fit for replacing a 12 year old unit. Note this item does not include the vacuum switch or thermo-interface.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Product

                          By Dave

                          from Massachusetts

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4" Power Venter (170,000 BTU):

                                Received this a couple of days ago..oil man wanted almost 300 dollars to install..took about 30 mins...definitely would buy from these people again..thanks pexsupply

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Replacing an older model

                                By Pete D

                                from Massachusetts

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 4" Power Venter (170,000 BTU):

                                      My old power venter had rusted out, so I found this model by looking up the part number. Pretty easy to reuse my existing setup since everything was basically the same.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Easy to install. Is quiet and works well

                                      By dcweb

                                      from Freeport, Maine

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 4" Power Venter (170,000 BTU):

                                            This power vent SWG- 4HD replaced a 20 year old swg-4LE which is esentially the identical item.

                                            I found the device for a few dollars less at another on line site. However, those people were totally unhelpful about a simple question. The PexSupply folks went out of their way to answer questions and assure I was getting what I needed.

                                            It is well worth it to pay a few dollars more for helpful service.

                                            The device arrived assembled and ready to install. All the wiring was near identical and easy to install.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Perfect

                                            By adam adam

                                            from Maryland,Maryland

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5" Power Venter (290,000 BTU):

                                                  This product was perfect to help remove the chimney from our kitchen and free up some SERIOUS room. The install was easy and straightforward. The control unit is a bit over priced. Now that I know what is exactly inside of it- I think I will source my own parts if anything goes wrong. There is not anything particularly unique or expensive in the control unit. The vent unit itself is great, looks very well made and does the trick!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Works fine for my bioler

                                                  By Pete the plumber

                                                  from Avondale Pa

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 4" Power Venter (170,000 BTU):

                                                        Be safe, buy this control

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Highly recommended product

                                                        By Butternub

                                                        from Michigan

                                                        Verified Reviewer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4" Power Venter (170,000 BTU):

                                                              Outstanding product used it to eliminate chiminey chase on upper floors in a remodel project 2 yrs ago. Very well designed and thought out product!

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              4.0

                                                              Works fine

                                                              By Mike

                                                              from Peachtree City, GA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 4" Power Venter (170,000 BTU):

                                                                    Serves its purpose

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    15 Questions | 16 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 5" Power Venter (290,000 BTU)

                                                                      Q:

                                                                      I have a Fields Controls Company Sidewall Power Venter Model #SWG-5 for a residence. Motor 115 VAC / 60 HZ, Rating is 144 Watts/ 13 Amps and 3100RPM. Can you help with the proper replacement
                                                                      Asked on 2/4/2015 by joe from New Jersey

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        that is the correct replacement, unless yours is the stainless steel model.

                                                                        Answered on 2/5/2015 by Supplyhouse Staff from New York
                                                                    • 4" Power Venter (170,000 BTU)

                                                                      Q:

                                                                      FOR THE FIELD CONTROL
                                                                      MODEL SWGII-4HDLM
                                                                      DOES THE 4HD STAND FOR 4" PIPE?
                                                                      Asked on 11/18/2014 by VINNIE from NEW JERSEY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 12/23/2014 by Supplyhouse Staff from New York
                                                                    • 5" Power Venter (290,000 BTU)

                                                                      Q:

                                                                      What type of oil should be used, and how often for maintance?
                                                                      Asked on 3/31/2014 by Denise from Gloucester

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Field controls suggests for maintenance to Inspect the motor once a year; it should rotate freely. To prolong the life of the motor, lubricate with six drops of SWG Super Lube, Part #46226200, annually. Use of any other type of lubricant may cause premature motor failure.

                                                                        Answered on 4/24/2014 by SupplyHouse Staff from NY
                                                                    • 4" Power Venter (170,000 BTU)

                                                                      Q:

                                                                      Is this just the motor and impeller as pictured ?
                                                                      Is it the galvanized termination kit, hood and pipe or the Stainless one you picture in questions and answers section
                                                                      Asked on 9/17/2013 by Andy Brenan from Frisco, CO

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This unit is the entire power venter assembly, including the housing.

                                                                        Answered on 10/10/2013 by PexSupply Staff from NY
                                                                    • 5" Power Venter (290,000 BTU)

                                                                      Q:

                                                                      bought the SWG-5S from you in Dec 2012. I went to oil the motor but don"t see the little holes the old one had. Where do I oil it? Thanks.
                                                                      Asked on 8/17/2013 by Kip from Long Island, NY

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Take the outside housing off exposing the motor. You will see there are two holes on the top of the motor that is what you are looking for
                                                                        Sent from AdG

                                                                        Answered on 8/17/2013 by Anonymous
                                                                    • 6" Power Venter (416,000 BTU)

                                                                      Q:

                                                                      Can I use this on a hard coal stoker stove?
                                                                      Asked on 10/8/2012 by Rick from Frostburg, MD

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The manufacturer has not tested this product with solid-fuels and they do not recommend using it with a coal stove.

                                                                        Answered on 10/23/2012 by PexSupply Staff from NY
                                                                    • 4" Power Venter (170,000 BTU)

                                                                      Q:

                                                                      Can you tell me the difference between this part and part number 46234800? I need to replace my motor on my power venter and need to know which one to purchase.
                                                                      Asked on 9/13/2011 by Keith from CT

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This part (SWG-4HD) is the complete power venter. Item number 46234800 is the SWG-4HD RMK Replacement Motor Kit. This consists of the motor, cooling fan, and blower wheel only.

                                                                        Answered on 9/16/2011 by PexSupply Staff from NY
                                                                    • 4" Power Venter (170,000 BTU)

                                                                      Q:

                                                                      I'm looking to build a deck that will go over this vent... If I build in a grate above it, will that be sufficient to vent the heat and moisture during the winter without rotting the deck?
                                                                      Asked on 4/12/2011 by Brian from Beverly, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, there are no codes for anything above the power venter since it blows down and out. The only requirement they would have is that the deck is completely open for air communication.

                                                                        Answered on 4/13/2011 by PexSupply Staff from NY
                                                                    • 5" Power Venter (290,000 BTU)

                                                                      Q:

                                                                      At this price is this the entire unit or just the replacement motor?
                                                                      Asked on 3/28/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Part SWG-5 is the entire power venter. SWG-5RMK is the replacement motor.

                                                                        Answered on 3/29/2011 by PexSupply Staff from NY
                                                                      • A:

                                                                        I believe this is the full unit price- just check the model number. The motor itself has its own code and will not appears as just SWG-5

                                                                        Answered on 10/21/2011 by adam adam from Maryland,Maryland
                                                                    • 5" Power Venter (290,000 BTU)

                                                                      Q:

                                                                      I must replace the motor etc on my old (18 years) SWG-5 power venter. I now know I need to replace the whole venter and not just the motor. OK, so will my existing CK still be compatible with the new venter? And, do you ship to Canada?

                                                                      Thanks again in advance
                                                                      Asked on 3/9/2011 by Dave from Sudbury

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can use the same control as long as it is still working.

                                                                        Answered on 3/10/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?