3" Aluminum Vent Hood Zoom

3" Aluminum Vent Hood

SKU:SWH-3

Brand: Field Controls

Field Controls
Qty Price
$79.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Hood

Description for Field Controls SWH-3

Designed for standard vent pipe and Class B type double-wall (B-Vent) connection. Provides proper clearance between flue gas stream and wall combustibles. Available in 3" through 8" sizes.

3" Aluminum Vent Hood

REVIEW SNAPSHOT®

by PowerReviews
Field Controls4" Aluminum Vent Hood
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Satisfied

By Cuzan

from New Hamphsire

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4" Aluminum Vent Hood:

        The product appears to be of good quality, time will tell.

        The product was shipped quickly and was well packaged.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers