AAV3, Anemometer Head Zoom

AAV3, Anemometer Head

SKU:AAV3

Brand: Fieldpiece

Fieldpiece
Qty Price
$81.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Accessory
Type: Air Velocity & Temperature Accessory
Range (Wind Velocity): 60-5900 Ft/min
0.7-67.0 mph
0.3-30.0 M/s
1-108 KM/hr
Accuracy (Wind Velocity): ±3% + 1digit @ 73ºF±5ºF (23°C±2°C)
<95% relative humidity
Temperature Range: -20ºC to 60ºC
-4ºF to 140ºF
Accuracy (Temp): ±1ºF at 32ºF to 113ºF
±2ºF at -4ºF to 32ºF
113ºF to 140ºF (±0.5ºC at 0ºC to 45ºC
±1ºC at -20ºC to 0ºC
45ºC to 60ºC)
Resolution: ±0.1ºF/C
Operating Environment: 32 to 120 ºF (0-49°C)
<95%RH
Sensor Type: Thermistor temperature sensor
Auto-Off: 10 minutes
Battery Type: 9V
Battery Life: 200 hours typical. No measurable current draw when in "off" position

Description for Fieldpiece AAV3

Overview
The AAV3 is an anemometer accessory head for use with our modular instruments that measures air velocity and temperature in English or Metric units: Ft/min, M/s, MPH, KM/hr, ºF (degrees Fahrenheit) or ºC (degrees Celsius). Multiply your air velocity by the register's free area to estimate CFM or diagnose duct blockages and quickly check the airflow balance in a conditioned space. Use with our DL3 Data Logger to track airflow or temperature over time. Features average and real time testing modes.

How Does It Work?
TSlide the AAV3 anemometer head onto any of our modular multimeters, instruments, handles or adapters to start taking air velocity measurements and temperature readings. Remote it using a compatible meter with our detachable test leads. The AAV3 measures air velocity and temperature and is used to quickly estimate CFM, check for duct blockages, and to quickly check the airflow balance of a conditioned space. While no anemometer can replace a hood for precision CFM measurements, the AAV3 does provide very accurate air velocity and temperature measurements.

Air velocity:

  • Ft/min, meters/sec, MPH, KM/hr.
  • Range: 80 to 5900 ft./min.
  • Accuracy: +/-3%fs+1dgt.

Temperature:
  • Displays ºF and ºC.
  • Range: -4ºF to 140 ºF.
  • Accuracy: +/-1ºF from 32ºF to 113ºF.
  • Resolution: 0.5ºF.

Features and Benefits
  • Works with any Fieldpiece expandable instrument or handle or any DMM with mVDC ranges and detachable leads
  • Measures air velocity and measures air temperature
  • Measure in hard to reach areas using detachable test leads
  • Display readings smoothly in average mode or switch to real-time measurement
  • Low battery indicator
  • Auto-power off after 10 minutes (may be disabled)
  • Intuitive interface. Attach the head. Set it to temperature or air velocity and start testing.
  • Sensors maintain accuracy over time
  • Optional AOXP2 hand pump works much better in cold weather than most electronic pumps

What's Included
  • Air Velocity and Temperature Accessory - AAV3
  • 9V Alkaline Battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

AAV3, Anemometer Head

Q&A: Ask the Questions, share answers