ABMK3, Hard Blow-Molded Refrigerant Leak Detector Case Zoom

ABMK3, Hard Blow-Molded Refrigerant Leak Detector Case

SKU:ABMK3

Brand: Fieldpiece

Fieldpiece
Qty Price
$21.45
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Instrument Case
Type: Hard Cover Case
Pockets: 1 inside compartment
cast holders for accessories
Material: Blow-molded Plastic
Height (Inches): 11
Width (Inches): 12"
Depth (Inches): 4"

Description for Fieldpiece ABMK3

Lose your last leak detector case. The ABMK3 holds the Fieldpiece Advanced Infrared (IR) Refrigerant Leak Detector, model SRL2, or, the Heated Diode Refrigerant Leak Detector, model SRL8. It includes the RFE2 9-inch Flex Extension Probe and RRE2 9-inch Needle Tip Probe for use with both meters. Features rugged blow molded construction and stands up to the rigors of HVAC/R field service.

ABMK3, Hard Blow-Molded Refrigerant Leak Detector Case

Q&A: Ask the Questions, share answers