ADA2, Shorting Cables w/ Alligator Clips Zoom

ADA2, Shorting Cables w/ Alligator Clips

SKU:ADA2

Brand: Fieldpiece

Fieldpiece
Qty Price
$5.09
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Length (Feet): 3.5 ft.
Max Temp (F): 176ºF (80°C)
Insulation Material: Vinyl
Plug Type: No plug
alligator tips
Probe Tip Type: Alligator clip
Type: Shorting Cable

Description for Fieldpiece ADA2

The ADA2 shorting cables clip to electrical terminals for setting up temporary circuits. Each red and black cable is wrapped in vinyl insulation and reaches 3.5 feet in length. The small alligator clips are strong, yet long and thin enough to get into the tight areas commonly found in HVAC/R equipment.

ADA2, Shorting Cables w/ Alligator Clips

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • ADA2, Shorting Cables w/ Alligator Clips

    Q:

    what is the wire gauge please
    Asked on 8/14/2012 by curt from fontana ,ca

    2 answers

    • VERIFIED BUYER

      A:

      Information on wire : AWM 1803 E56290 80'c 18 AWG 2000v FT2 standard
      cable L.F

      Answered on 8/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Looks to be 18 gauge wire with a nice thick insulation. You can probably
      email Fieldpiece directly for a definite answer.

      Answered on 8/19/2012 by Anonymous
Displaying question 1

Do you have a question about this product?