ADLS2, Deluxe Silicone Test Leads Zoom

ADLS2, Deluxe Silicone Test Leads

SKU:ADLS2

Brand: Fieldpiece

Fieldpiece
Qty Price
$18.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Length (Feet): 3 ft.
Max Temp (F): 302ºF (150°C)
Insulation Material: Silicone
Probe Tip Type: Straight removable
Plug Type: L-shaped banana (industry standard)
Type: Silicone Test Lead

Description for Fieldpiece ADLS2

The ADLS2 lead set features high copper strands and are silicone insulated. They offer basket style strain relief and fit inside the test lead holders on all of out meters that have built-in holders. They're rugged and stand up to high and low temperatures better than traditional vinyl test leads and don't become brittle in extreme cold.

ADLS2, Deluxe Silicone Test Leads

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceADLS2, Deluxe Silicone Test Leads
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good test probes!!!!!!!!!!!!!!!!!

By Chris

from Savannah, Ga.

Verified Buyer

Comments about ADLS2, Deluxe Silicone Test Leads:

I like how they can be interchanged with other test peices.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers