AHDL1, Accessory Handle Adapter Zoom

AHDL1, Accessory Handle Adapter

SKU:AHDL1

Brand: Fieldpiece

Fieldpiece
Qty Price
$13.60
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Length (Feet): 3 ft.
Max Temp (F): 176ºF (80°C)
Insulation Material: Vinyl
Plug Type: L-shaped banana (industry standard)
Type: Miscellaneous

Description for Fieldpiece AHDL1

The AHDL1 Accessory Handle Adapter plugs into any DMM with industry standard jacks, allowing you to quickly connect any of our accessory head instruments for testing. Using your multimeter with 100s and 1,000s mVDC ranges, attach the adapter and head to measure even more HVAC/R parameters.

AHDL1, Accessory Handle Adapter

Q&A: Ask the Questions, share answers