ANC4, Medium Single Meter Case Zoom

ANC4, Medium Single Meter Case

SKU:ANC4

Brand: Fieldpiece

Fieldpiece
Qty Price
$5.39
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Instrument Case
Type: Single Pocket Pouch
Pockets: 1
Material: Padded Nylon
Height (Inches): 8.5
Width: 3"
Depth (Inches): 2"

Description for Fieldpiece ANC4

The Medium Single Meter Case, model ANC4, comes standard with Fieldpiece's mini clamp meters. It holds the meter, leads and has a "hidden" small inside pocket that holds a thermocouple or other accessories. Features include rugged nylon construction, padding, a rugged double zipper and a belt loop.

ANC4, Medium Single Meter Case

Q&A: Ask the Questions, share answers