ANC7, Large Single Meter Case Zoom

ANC7, Large Single Meter Case

SKU:ANC7

Brand: Fieldpiece

Fieldpiece
Qty Price
$6.19
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Instrument Case
Type: Single Pocket Pouch
Pockets: 1
Material: Padded Nylon
Height (Inches): 11
Width: 3"
Depth (Inches): 2-1/2"

Description for Fieldpiece ANC7

The Large Single Meter Case, model ANC7, easily holds 1 full-size clamp meter or one standalone instrument and included accessories. Features rugged nylon construction, padding, a 'hidden" inside pocket for thermocouples and more, a rugged double zipper, and belt loop. The ANC7 comes standard with Fieldpiece SC 60 and 70 Series Clamp meters.

ANC7, Large Single Meter Case

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceANC7, Large Single Meter Case
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Fieldpiece Case

By Ron

from Oklahoma

Verified Buyer

Comments about ANC7, Large Single Meter Case:

Quality Fieldpiece brand meter case. Excellent quality.

 
5.0

I would buy again in a heartbeat!

By Dave the tool guy

from Peoria, AZ

Verified Buyer

Comments about ANC7, Large Single Meter Case:

My meter fits great in this product! I use the strap to tie it to the handle of my tool bag. It keeps my meter safe and available at all times! It works great!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers