Description
Designed for use with Fieldpiece ASLS2 detachable probe tip test leads, the ASA2 Alligator Tip Lead Extensions allow you to clamp onto to test points for easy one-handed and "no-handed" testing. The small alligator clips are strong, yet long and thin enough to get into the tight areas commonly found in HVAC/R equipment.
Read more
Specs
Length (Inches):
9"
Max Temp (F):
176ºF (80°C)
Insulation Material:
Vinyl
Probe Tip Type:
Alligator
Plug Type:
L-shaped banana (industry standard)
Type:
Shorting Cable
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A