ASLS2, Silicone Test Leads Zoom

ASLS2, Silicone Test Leads

SKU:ASLS2

Brand: Fieldpiece

Fieldpiece
Qty Price
$11.15
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Length (Feet): 3 ft.
Max Temp (F): 302ºF (150°C)
Insulation Material: Silicone
Probe Tip Type: Straight
Plug Type: L-shaped banana (industry standard)
Type: Silicone Test Lead

Description for Fieldpiece ASLS2

The ASLS2 lead set features high copper strands and are silicone insulated. They offer basket style strain relief and fit inside the test lead holders on all Fieldpiece meters that have built-in holders. They're rugged and stand up to high and low temperatures better than traditional vinyl test leads and don't become brittle in extreme cold.

ASLS2, Silicone Test Leads

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons