ASX14, Superheat & Subcooling Accessory for Air Conditioning Zoom

ASX14, Superheat & Subcooling Accessory for Air Conditioning


Brand: Fieldpiece

Qty Price
/ each
In Stock at Supplier! Ships in 24-48 Hours



Application: Accessory
Operating Environment: 32ºF to 122ºF; 0ºC to 50ºC at <75%RH
Type: Air Conditioning Accessory
Auto-Off: 15 minutes
Accuracy: 73°F ± 9°F (23°C ±5°C) <90% R.H.
Battery Type: 9V
Battery Life: 25 hours typical. No measurable current draw when in "off" position

Description for Fieldpiece ASX14

Recent studies suggest that over half of the AC systems in operation in the U.S. are undercharged or overcharged. This causes decreased efficiency, and sometimes, premature compressor failure. The Fieldpiece Superheat and Subcooling Accessory for Air Conditioning, model ASX14, measures suction line, or low side, line temperature and pressure. It then calculates actual superheat in real time using built in P/T charts. It also measures liquid line, or high side, line temperature and pressure, and calculates actual subcooling. Use it to get actual superheat on R-22 and R-410A fixed orifice systems and actual subcooling on TXV / TEV regulated systems. Use the "T" fitting to charge to actual superheat or subcooling by putting the ASX14 in-line between your refrigerant bottle and the system.

Many AC system analyzers include PT charts you don't want or need. The ASX14 gives you actual superheat and subcooling in real time like the expensive analyzers do in a rugged, compact design. Used with our handles, our stick and other compatible meters, or our data logger, the ASX14 displays refrigerant line pressure and pressure and calculates real time superheat or subcooling for R22 and R410A. Combined with the HVAC GUIDE® System Analyzer, model HG1 or HG2, the ASX14 becomes a system analyzer and then some. P/T charts for 12 of the most common refrigerants you use in HVAC/R are included, as well as the software and firmware to generate for printable work orders for customers.

How Does It Work?
Finding actual superheat or subcooling is easy with the ASX14. Simply hook it up to the system, let the system stabilize, and get your actual superheat or subcooling reading in real time. No charts, no calculations. It's all done for you in the instrument. The ASX14 measures refrigerant pressure and temperature simultaneously. It then calculates and displays actual superheat or subcooling on your meter or electronic handle. It has a 1/4" industry standard fitting for actual pressure. An advanced pipe clamp k-type thermocouple model ATC1 is included for actual line temperature. Select R22 or R410A. Select English or Metric units and test.

Measuring Actual Superheat and Subcooling
Superheat is the difference between the actual temperature of the refrigerant (gas) as it leaves the evaporator and the boiling point temperature of the refrigerant in the evaporator coil. After boiling, the refrigerant continues to warm up. The number of degrees it "warmed up" after boiling is called the superheat. Under worst case conditions (low load for fixed orifice systems), the refrigerant in the evaporator boils off near the end of the evaporator coil. To make sure liquid doesn't enter the compressor under the worst case condition (low load), the AC manufacturers publish charts indicating what the superheat should be at a given indoor wet bulb measurement and outdoor air temperature.

Measuring superheat is your best indication on a fixed orifice system of the proper refrigerant charge and operating conditions. If everything else is working properly and the actual superheat is too high, add refrigerant. If it's too low, remove refrigerant.

Subcooling is the difference between the boiling point of the refrigerant in the condenser and the actual temperature of the refrigerant as it leaves the condenser. The number of degrees the refrigerant "cools down" below the boiling point is the subcooling. Under worst case scenario (low load for TXV) the subcooling will continue to rise. If the subcooling rises to high, liquid may be backed into the compressor causing damage and catastrophic failure. On TXV systems, subcooling is the best indication of the state of charge in the refrigerant system since these systems are designed to maintain constant superheat.

Properly charging a system ensures maximum efficiency and longer equipment life. When charging, the hose must have a Schrader valve depressor on one end to release the refrigerant from the suction or liquid line. This is the same type of hose available with most pressure gauge sets. We suggest EPA sanctioned "no leak" hoses. Exercise caution whenever working with any electricity and high pressure liquid or gas. Follow all instructions provided with equipment being serviced or installed.

Target Superheat and Subcooling
Heed all equipment manufacturer's specifications, warnings and suggestions above anything found in this manual. To determine the target superheat (fixed orifice system) or subcooling (charts vary dramatically from one system to another), you will typically need three things. Outdoor dry bulb (outdoor air temperature), indoor wet bulb, and the manufacturer's target superheat chart or subcooling chart. You can use the ARH4 accessory head or the SRH2 Diagnostic Psychrometer for both indoor wet bulb and outdoor dry bulb. In fact, the SRH2 calculates target superheat and target evaporator exit temperature automatically based on psychometric measurements. Or you can use any Fieldpiece meter that has a temperature function along with an ATWB1 wet bulb thermocouple.

Features and Benefits

  • Display pressure in PSI or kPa
  • Display temperature in ºF or ºC
  • Display superheat in ºF or ºC
  • Select R22 or R410A
  • Auto-off can be disabled for data logging
  • Includes "T"
  • Accepts K-type thermocouples
  • ATC1 pipe clamp T/C included
  • LED indicates when readings are stable
  • Thermocouple calibration pot
  • Push-button atmosphere pressure calibration

What's Included
  • Superheat and Subcooling Accessory for Air Conditioning - ASX14
  • Pipe-Clamp Thermocouple 3/8" to 1-3/8" for Air Conditioning - ATC1
  • Mini-calibration screwdriver
  • 9V battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

ASX14, Superheat & Subcooling Accessory for Air Conditioning

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • ASX14, Superheat & Subcooling Accessory for Air Conditioning


    Will this work with my Fieldpiece SC76 multimeter?
    Asked on 7/1/2012 by Cat from Fuquay Varina, NC

    1 answer



      Yes, it will. You will connect them via the test leads that came with your SC76.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • ASX14, Superheat & Subcooling Accessory for Air Conditioning


    Hi I need to know if this ASX14 worcks with HS33 or if is at some point compatible.

    Thanks Juan!
    Asked on 10/6/2010 by Juan from Tampa FL

    1 answer



      Yes, according to the manufacturer, those two parts are compatible.

      Answered on 10/8/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?