ATA1, K-Type Thermocouple w/ Alligator Clip Zoom

ATA1, K-Type Thermocouple w/ Alligator Clip

SKU:ATA1

Brand: Fieldpiece

Fieldpiece
Qty Price
$13.45
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Accuracy: +/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration
32 to 176ºF (0 to 80°C)
Temperature Range: -50° to 400°F (-46° to 204°C)
Thermocouple Conductors: K-type nickel chromium/nickel aluminum
Probe Insulation: Calibration and atmosphere will affect maximum useful temperature in applications. The wire insulation is designed to withstand a maximum continuous use at 400°F (204°C)
Plug Type: K-type thermocouple male mini plug
Type: K-Type Thermocouple

Description for Fieldpiece ATA1

The ATA1, K-type thermocouple, can clip to HVAC/R equipment for convenient placement and hands free testing. Clip to condenser fins for accurate outdoor dry bulb measurement - great for finding target superheat. Clip to evaporator filters for indoor dry bulb - great for finding target evaporator exit temperature. Clip to supply vents for dry bulb supply temperature. The ATA1 can be used with any Fieldpiece meter that measures temperature and any thermometer accepting a K-type thermocouple. HVAC/R technicians find the ATA1 extremely helpful when data logging or anytime an extra hand is needed.

The wrap-tab allows the thermocouple wire to conveniently store on the plug. Just wrap the excess wire around the wrap-tab. No more tangled messes in your tool bag.

ATA1, K-Type Thermocouple w/ Alligator Clip

Q&A: Ask the Questions, share answers