ATAF1, High Temperature K-Type Thermocouple w/ Alligator Clip Zoom

ATAF1, High Temperature K-Type Thermocouple w/ Alligator Clip

SKU:ATAF1

Brand: Fieldpiece

Fieldpiece
Qty Price
$25.85
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Accuracy: +/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration
32 to 176ºF (0 to 80°C)
Temperature Range: -50° to 900°F (-46° to 482°C)
Thermocouple Conductors: K-type nickel chromium/nickel aluminum
Probe Insulation: Calibration and atmosphere will affect maximum useful temperature in applications. The fiberglass wire insulation is designed to withstand a maximum continuous use at 900°F (482°C)
Plug Type: K-type thermocouple male mini plug
Type: K-Type Thermocouple

Description for Fieldpiece ATAF1

The ATAF1, K-type thermocouple, clips to HVAC/R equipment for convenient placement and hands free testing. Fiberglass insulation withstands high temperatures up to 900°F. Clip it to residential and commercial ovens, broilers, boilers or any other high temperature application. You can also clip it to condenser fins when finding target superheat, evaporator filters, or hard to reach supply vents. The ATAF1 can be used with any Fieldpiece meter that measures temperature and any thermometer accepting a K-type thermocouple. The convenient alligator clip is a great time saver when data logging or anytime an extra hand is needed. Great for meters with a 1000°F range.

The wrap-tab allows the thermocouple wire to conveniently store on the plug. Just wrap the excess wire around the wrap-tab. No more tangles.

ATAF1, High Temperature K-Type Thermocouple w/ Alligator Clip

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceATAF1, High Temperature K-Type Thermocouple w/ Alligator Clip
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great place to shop

By moribus

from jackson,nj

Verified Buyer

Comments about ATAF1, High Temperature K-Type Thermocouple w/ Alligator Clip:

product was same as it was described. Well packaged and in original carton.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers