ATC1R, Pipe-Clamp Thermocouple for Refrigeration (1/8" to 3/4") Zoom

ATC1R, Pipe-Clamp Thermocouple for Refrigeration (1/8" to 3/4")

SKU:ATC1R

Brand: Fieldpiece

Fieldpiece
Qty Price
$48.80
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Jaw Range: 1/8" to 3/4" pipe diameter (outside diameter)
Accuracy: +/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration
32 to 176ºF (0 to 80°C)
Temperature Range: -50° to 257°F (-46° to 125°C)
Thermocouple Conductors: K-type nickel chromium/nickel aluminum
Probe Insulation: Calibration and atmosphere will affect maximum useful temperature in applications. The wire insulation and clamp material are designed to withstand a maximum continuous use at 257°F (125°C)
Plug Type: K-type thermocouple male mini plug
Typical Stabilization Time: Less than 30 seconds
Type: Pipe Clamp Thermocouple

Description for Fieldpiece ATC1R

The ATC1R, K-type pipe clamp thermocouple, is used to take temperatures of pipes or any other cylindrical surface within its 1/8" to 3/4" jaw range. Using a pipe clamp thermocouple greatly facilitates taking superheat or subcooling measurements. Use the ATC1R for most refrigeration units. The ATC1R can be used with any Fieldpiece meter that measures temperature and any thermometer accepting a K-type thermocouple.

The sensor is virtually isolated from ambient conditions, allowing the thermocouple to read the true pipe temperature for as long as it is attached. The sensor's large surface area and increased clamping force help the sensor reach the correct temperature within 30 seconds. Because the jaw is designed for HVAC/R, its clamping ability lets you measure temperatures of pipes that are fixed, at any angle, to walls or other surfaces.

ATC1R, Pipe-Clamp Thermocouple for Refrigeration (1/8" to 3/4")

Q&A: Ask the Questions, share answers