DL3K14G, HVAC/R Data Logger Gas Fieldpack Zoom

DL3K14G, HVAC/R Data Logger Gas Fieldpack

SKU:DL3K14G

Brand: Fieldpiece

Fieldpiece
Qty Price
$935.95
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Type: Fieldpack
Application: HVAC

Description for Fieldpiece DL3K14G

Easily carry what you need to the jobsite. No more "winging it" or long walks back to the truck. Whether or not you're just starting out in HVAC/R or a bona fide five-star field service general, Fieldpiece offers a bundled kit called a Fieldpack, that's just right you. While building your own Fieldpiece kit one at a time is a great value in itself, our Fieldpacks deliver what a truckload of the other guys' stuff does in one convenient case you carry over your shoulder. At a substantial savings over purchasing separately. And they're all backed by our easy to deal with team here at Fieldpiece.

The DL3K14 gives you the tools you need to measure and record data for 15 HVAC/R parameters. It includes an electronic handle to turn all of the accessory heads into standalones. It all comes packaged in our ANC3 briefcase style bag that's easy to transport over your shoulder.

This kit includes:

  • EHDL1 - Electronic Handle
  • DL3 - Data Logger
  • ASA2 - Small Alligators (Pr)
  • AHDL1 - Adapter Handle
  • Velcro Stirp - Attaches ATB1 to Pipe
  • ANC3 - Briefcase
  • ATA1 - Alligator Clip
  • ATWB1 - Wet Bulb
  • ATB1 - Bead Tip
  • AAV3 - Air Velocity, Temp
  • ACH4 - Amp Clamp
  • ACM3- Carbon monoxide
  • AMN2- Manometer
  • ARH4 - %RH, WB, Dew Pt., Air Temp
  • ASX14- Superheat/subcooling for A/C
  • ATH4- Dual Temp
  • AUA2- Micro/milliamps w/ AQK3
  • AVG2- Vacuum Gauge
  • AVH1- Volts

NOTE: The difference between DL3K14 fieldpack and DL3K14G fieldpack is that DL3K14G includes ACM3 and AMN2 in addition to all of the other components found in DL3K14.

DL3K14G, HVAC/R Data Logger Gas Fieldpack

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons