EHDL1, Electronic Handle Zoom

EHDL1, Electronic Handle

SKU:EHDL1

Brand: Fieldpiece

Fieldpiece
Qty Price
$25.85
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
1

Specs

Type: Electronic Handle
Application: HVAC
Resolution: 0.1 mV
Overload Protection: 30VDC or 24VAC
Accuracy VDC: ±(0.5%rdg + 1dgt)
Accuracy VAC: ±(1.2%rdg + 3dgts)
Height (Inches): 11
Width (Inches): 6-1/4"
Depth (Inches): 2"

Description for Fieldpiece EHDL1

Convert any Fieldpiece accessory head instrument into a standalone with the Electronic Handle model EHDL1. It features a MAX/MIN button to record the highest and lowest reading. And a HOLD button to hold the reading. The EHDL1 has a 200 and 2000 mVAC for use with our Amp Clamp, model ACH4 and the 200 and 2000mVDC range is for use with the rest of our accessory head instruments.

EHDL1, Electronic Handle

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceEHDL1, Electronic Handle
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product

By mike

from denver co

Verified Buyer

Comments about EHDL1, Electronic Handle:

this tool is a great back up for when you need 2 standalone units at the same time

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons