HS26, Original Stick Digital Multimeter Zoom

HS26, Original Stick Digital Multimeter

SKU:HS26

Brand: Fieldpiece

Fieldpiece
Qty Price
$77.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Type: Multimeter
Application: HVAC
Display: 3-1/2 digit LCD w/ a maximum reading of 1999
Operating Environment: 32°F to 122°F at <70% R.H
Accuracy: Specifications good in ambient conditions of 73°F ±9°F
<75% relative humidity
Overrange: "OL" mark indication
Temperature Coefficient: 0.1 × (specified accuracy) per °F
Power Method: Single standard 9-volt battery
NEDA 1604
JIS 006P
IEC 6F22
Battery Life: 150 hours typical (carbon zinc)
300 hours typical (alkaline)
Height (Inches): 8"
Width (Inches): 7"
Depth (Inches): 2-1/2"

Description for Fieldpiece HS26

Overview:
The "Original" HS26 Stick Meter is back with the portability, toughness and modular expandability HVAC/R veterans remember. This slim-shaped digital multimeter fits easily in your pocket or on your belt in the included case. Features most of the electrical parameters you use everyday including microamps DC for flame rectifier diode tests and capacitance for motor-run and motor-start capacitors. It's a manual ranging meter and features a rugged ABS plastic housing with an O-ring to block contaminants, MAX hold, hi-voltage and continuity LEDs and beepers, and auto power-off (APO) to conserve battery life.

The HS26 is smaller, simpler and more rugged than its bigger brothers, and still works with all Fieldpiece accessory heads. All Fieldpiece accessory heads slide on the top, enabling the user to test a wide variety of parameters. All this plus the removable tip test leads make safe one-handed testing a snap. As with all electrical testing, please read the Operator's Manual and associated safety practices thoroughly before testing and adhere to industry best practices for safety when testing any current carrying device.

Features and Benefits:
The HS meter series is unlike any other found in HVAC/R. We incorporate a number of safety features, both those you can and can't see, into our meters. In addition, the HS series accepts modular test instrument accessory heads. The HS26 is the original stick meter that started the series off. While the basic function of the meter is the same, we've updated it since its introduction to include a number of features that make the HVAC/R technicians job easier, better and safer.

Modular Expandability
Modular expandability is the ability for accessory heads and meters to change configurations to match the various needs of an HVAC/R technician. Accessory heads (the sensors) send a mV signal, which represents the value of the parameter being tested. Heads can attach directly to the top of the HS26, DL3 data logger, the HG1 and HG2, or EHDL1. They can also plug into any meter with mV ranges using ADLS2 leads with detachable probe tips.

400AAC
Using the included amp clamp accessory, model ACH4, on the 200 mVAC range allows you to read 0-400 amps directly on your meter with 0.1 resolution, 1.0 resolution on the 2000 mVAC range. Use it with the detachable test leads to remote the amp clamp and test with the blower door closed for more accurate readings.

Microamps DC
For flame rectifier diode testing

Capacitance
For motor-start and motor-run capacitors. Disconnect the capacitor from power first. Short the terminals to discharge the capacitor. Disconnect any resistors that might be between the terminals of the capacitor.

High Voltage and Continuity Indicators
In any VAC/VDC range, when you touch a voltage greater than 30V, the beeper will beep and the red Hi-V LED will blink. Be careful! The continuity beeper and green LED tell you if the circuit you're testing is open or closed.

MAX and Data HOLD
Press MAX to store highest reading on the display.
Press MAX again to return display to real-time reading.
Press HOLD to hold current data on the display.

Silicone Leads with Detachable Probe Tips
Because the wire insulation is silicone the leads will stay flexible in cold weather and will not melt if bumped by a soldering iron. When testing electrical circuits with two hands, there is a risk that a careless mistake may complete a circuit through your body and potentially cause death or injury. Detachable probes tips and the modular design of the HS26 allow you to plug V lead tip into the top of the meter, connect an alligator lead tip to COM and ground, and perform a one-hand test more easily than most any meter on the market.

More Features

  • Rugged ABS case with O-ring to block contaminants
  • Auto power-off (APO) to conserve battery life
  • Manual ranging for safer testing

Competitive Advantages:
It wasn't too long ago that the only multimeter you could buy was designed for lab use or an electrician's meter. Today's HVAC/R technician can buy meters with functions and features specifically designed for field use. And, they're more rugged, convenient, and safe. Clips for one-handed testing. Loud BEEPERS and bright LEDS to warn of dangerous voltages, even in noisy environments. Automatic HOLD and MAX so eyes stay focused on the test point. Silicone leads. Manual ranging. Safe like never before. Plus, modular expandability allows you to take a truckload of test instruments to the job in a bag over your shoulder.

The features and benefits are the competitive advantages when it comes to the HS26. Even though it was designed for HVAC/R field service, some electricians tell us it's what they have in their bag too.

What's Included:
  • The Original Stick Digital Multimeter - HS26
  • Deluxe Silicone Test Leads - ADLS2
  • Short Alligator Lead Extensions - ASA2
  • Full-Size Meter Case - ANC7
  • 9V battery (installed)
  • Operator's manual

Additional Specifications:

AC Volts (50Hz - 500Hz)
Ranges: 200mV, 2000mV, 200V, 600V
Resolution: 0.1mV
Accuracy: ±(1.2% rdg + 3 dgts), ±(2.0% rdg + 5 dgts) on 600V range
Input impedance: 1 Mohms
Overload protection: 600VDC or AC rms, 600VDC/AC rms 15 sec on 200mV range
Transient protection: 6kV for 10 micro sec

Diode Test
Test current: ~1mA
Accuracy: ±(1.5% rdg + 3 dgts)
Open circuit volts: 3.0VDC typical
Overload protection: 500VDC or AC rms

Continuity
Audible indication: Less than 100 ohm
Visual indication: Green LED will be on continuously
Response time: 100ms
Overload protection: 500VDC or AC rms

Capacitance (MFD)
Range: 200 microF
Resolution: 0.1 microF
Test frequency: 42Hz
Test voltage: <3.0V
Accuracy: ±(3% rdg + 5 dgts)
Overload protection: 500VDC or AC rms

DC Current
Ranges: 200 microA
Resolution: 0.1 microA
Accuracy: ±( 1.0% rdg + 2 dgts)
Voltage burden: 1V
Overload protection: 500VDC or AC rms

DC Volts
Ranges: 200mV, 2000mV, 200V
Resolution: 0.1mV
Accuracy: ±(0.5% rdg + 1 dgt)
Input impedance: 1 Mohm
Overload protection: 600VDC or AC rms, 600VDC/AC rms 15 sec on 200mV range
Transient protection: 6kV for 10 micro sec

Resistance
Ranges: 200 ohm
Resolution: 0.1 ohm
Accuracy: ±(1.0% rdg + 3 dgts)
Open circuit volts: 3.0VDC typical
Overload protection: 500VDC or AC rms

HS26, Original Stick Digital Multimeter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons