HS36K40, Fieldpiece Mega Fieldpack Zoom

HS36K40, Fieldpiece Mega Fieldpack

SKU:HS36K40

Brand: Fieldpiece

Fieldpiece
Qty Price
$1,298.95
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Type: Fieldpack
Application: HVAC

Description for Fieldpiece HS36K40

This kit has just about everything Fieldpiece has to offer in way of parameters, and includes not only the top of the line stick DMM (model HS36), but the award winning HVAC GuideĀ® System Analyzer (model HG2) and all of the heads and accessories you need for the most efficient use of both. This truly is one special pack designed for HVAC/R field service.

This kit includes:

  • EHDL1 - Electronic handle
  • HG2 - HVAC Guide System Analyzer
  • HS36 - Expandable True RMS Stick Multimeter w/ Backlight
  • SMG5 - Megger (includes case & leads)
  • ADA2 - Dual alligator clips
  • ASA2- Small alligators (pr)
  • AQK3 - Flame diode kit AQC2+AQP1
  • ADLS2 - Silicone Delux
  • Velcro Stirp - Attaches ATB1 to pipe
  • ANC3 - Briefcase
  • ATA1 - Alligator clip
  • ATWB1 - Wet bulb
  • ATC1 - Small pipe clamp
  • ATB1 - Bead tip
  • AAV3 - Air velocity, temp
  • ACH4 - Amp clamp
  • ACM3 - Carbon monoxide
  • ADMN2 - Dual-port manometer
  • AOX2 - %CO, %O2, temp (Includes all accessories that come with meter except case)
  • ARH4 - %RH, WB, dew pt., air temp
  • ASX14 - Superheat/subcooling for A/C
  • ATH4 - Dual temp
  • ATIR3 - Infrared temperature
  • AVG2 - Vacuum gauge
  • PLM2 - Mirror with LED light
  • PMG2 - Lighted Magnet Tool

HS36K40, Fieldpiece Mega Fieldpack

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • HS36K40, Fieldpiece Mega Fieldpack

    Q:

    Is this pack new?
    Asked on 3/14/2012 by scubabill7 from Muncie, IN

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is. We only sell new products and nothing that is used or refurbished.

      Answered on 3/15/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons