SC56, True RMS Swivel Head Clamp Meter Zoom

SC56, True RMS Swivel Head Clamp Meter

SKU:SC56

Brand: Fieldpiece

Fieldpiece
SC56 has been discontinued.
Direct Replacement:
SKU: SC640
Brand: Fieldpiece
3

Specs

Type: Clamp Meter
Application: HVAC
Display: 5000 count dual display w/ backlight
Accuracy: Stated accuracy at 73°F ±9°F
<75% relative humidity
Auto-Off: 10 minutes
Operating Environment: 32°F to 122°F at <70% R.H
Overrange: "OL" or "-OL" displayed
Temperature Coefficient: 0.1 × (specified accuracy) per °F
Power Method: Single Standard 9V Battery
Battery Life: 100 hours typical

Description for Fieldpiece SC56

The Fieldpiece SC56 Swivel Head Clamp Meter is the best clamp meter on the market for the HVAC/R technician. The SC56 is packed with all the essential test parameters necessary to get the job done right. Plus, you can use all the Fieldpiece Accessory Heads via your test leads.

In addition, the incredible 180º swivel head clamp enables you to view your results at any angle. Combine that with the unique wire grabbing claw and the LED flashlight in the SC56 clamp head, and you can easily isolate wires that are hard to reach and/or difficult to see.

Features:

  • 180 degree swivel head clamp - easily view your results at any angle
  • Inrush current - easily diagnose an impending motor failure
  • Clamp flashlight - illuminates wires in dark spaces
  • Backlight dual display - displays multiple information simultaneously
  • Rugged construction - withstands harsh conditions
  • Automatic power off (APO) - preserves your battery life when clamp isn't in use
Includes:
  • SC56 - swivel head clamp meter
  • ADLS2 - deluxe silicone test leads
  • ASA2 - alligator clip lead extensions
  • ATB1 - K-type thermocouple
  • ANC7 - large single meter case
  • Velcro strap

SC56, True RMS Swivel Head Clamp Meter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons