SC67, Manual Ranging Clamp Meter w/ Temperature to 1000ºF Zoom

SC67, Manual Ranging Clamp Meter w/ Temperature to 1000ºF

SKU:SC67

Brand: Fieldpiece

Fieldpiece
SC67 has been discontinued.
Direct Replacement:
SKU: SC420
Brand: Fieldpiece
0

Resources

Specs

Type: Clamp Meter
Application: HVAC
Indicators: Low battery. Overrange: "OL" is displayed
Operating Environment: 32°F to 122°F
RH<80%
Measurement Rate: 2.5 times/sec nominal
Battery Type: 9V NEDA 1604
Battery Life: 150 hours typical with carbon zinc (installed)
Auto-Off: Meter automatically turns off after approx. 1 hour
Temperature Coefficient: 0.1 × (specified accuracy) per °F

Description for Fieldpiece SC67

Overview:
If you're not into accessory head instruments but still want a great meter design for HVAC/R, the SC67 is a great choice. It's a manual ranging clamp on meter that includes most of the electrical ranges you use for HVAC/R plus temperature, up to 1000 degrees Fahrenheit with a compatible k-type thermocouple. It also has several safety features such as: high-voltage LED and beeper, a continuity warning, push button non-contact voltage (NCV), a lead holder on the clamp, and MAX hold so you can concentrate on the test point, hook up, and see the results after you've disconnected. It also includes capacitance (MFD) for checking motor-start and motor-run capacitors and microamps DC for flame diode tests. It's a solid performer for everyday HVAC/R testing.

How Does it Work?
The SC67 is a manual ranger with a dedicated amp clamp. Use the NCV button to determine whether on not a wire or circuit is live. The high-voltage indicators alert you when hooking up to 30V or more, while the continuity indicators tell you if a circuit is open or closed. Operation of the SC67 is easy. Simply select a range and test.

Features and Benefits:

Non-contact Voltage
With the NCV tab on the tip of the clamp close to an AC voltage, press and hold the NCV button. The NCV LED will light with an analog feel and the beeper will beep. The closer you get to AC voltage, the louder the beep. The NCV function is sensitive enough to detect 24VAC on thermostats (24V to 600V, 50Hz to 60Hz).

High Voltage and Continuity Indicators
If you were doing lab testing, these features would probably drive you crazy. These features really remind you of what you're doing and they've avoided potentially dangerous situations in the field. The Hi-V LED and beeper let you know when you've hooked up to a circuit over 30V. The continuity LED and beeper tells you if a circuit is open or closed.

200AAC
Using the built-in amp clamp, read 0-200 amps directly on your meter with 0.1 resolution.

Capacitance (MFD)
Measure microfarads on motor-run and motor-start capacitors using this range. Disconnect the capacitor from power first. Short the terminals to discharge the capacitor. Disconnect any resistors that might be between the terminals of the capacitor and measure to check for degradation.

Temperature
Take ambient air or refrigeration line temperatures and more with the built-in K-type port and the included ATB1 wrap tab thermocouple. If you want to use the highest temperature ranges, optional hi-temp k-type thermocouples are available for purchase from your favorite distributor. Add a wet sock (saturated tissue or a shoelace) to take wet bulb temperatures. The built-in temperature junction offers great temperature compensation for more accurate and faster measurements.

Microamps DC - Flame Rectification Tests
The most common "no heat" call has to do with a malfunctioning flame sensing diode. Simply turn the meter to microamps DC, hook up, and see if the flame sensing rod is functioning properly.

Silicone Leads
Because the wire insulation is silicone, the leads stay flexible in cold weather and will not melt if bumped by a soldering iron. Use the attached lead clip on the to help you perform a one-hand test more easily than most meters on the market. Built-in lead storage makes it easy to keep everything together from job to job. The Deluxe Silicone Lead Kit, model ADK7, is an optional purchase and makes one-handed testing even easier.

Wire Grabbing Jaw
The fixed jaw is longer than the moveable jaw to make it easier to select just one wire from a bundle. With the jaws closed, separate one wire using the long fixed jaw. Slide it to the corner where the two jaws meet. Then open the jaws to let it in. Now you can select the wire without holding the jaws open

MAX Hold
The MAX hold button is easily pressed while holding the mini clamp meter naturally in your hand. It holds the maximum reading when hooking up to a test point. It's a safer way to test, so you can concentrate on the test points and look at the LCD after you've disconnected.

More Features:

  • Volts AC
  • Volts DC
  • Resistance (Ohms)
  • Diode test
  • Rugged ABS case
  • Ergonomic shape fits naturally in your hand
  • Auto power-off (APO) to conserve battery life

Competitive Advantages:
A lot of guys in the field just want a meter. A meter designed for the way that they work. The SC67 is the answer. It has ranges high enough for most HVAC/R field tests at a great price. Because it's a Fieldpiece, it's rugged, feels solid and naturally fits in your hand.

This meter is designed to be a dedicated clamp meter for the field technicians who want a great clamp meter but prefer standalone instruments to accessory heads when testing other parameters. Its ranges are more limited than the top of the line clamp meters. However, new technicians and veterans alike say that of all the dedicated clamp meters out there, they know the SC67 was designed for them, HVAC/R technicians, from the moment they pick it up.

What's Included:
  • Manual Ranging Clamp Meter with Temperature to 1000ºF - SC67
  • One (1) Wrap-Tab K-type Thermocouple - ATB1
  • Silicone Test Leads - ASLS2
  • Large Single Meter Case - ANC7
  • 9-Volt battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

SC67, Manual Ranging Clamp Meter w/ Temperature to 1000ºF

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceSC67, Manual Ranging Clamp Meter w/ Temperature to 1000ºF
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

By far the best tool for a true service

By A/C Dr.

from Florida

Verified Buyer

Comments about SC67, Manual Ranging Clamp Meter w/ Temperature to 1000ºF:

The tool is very user freindly for any type service work that relates to electricity, it is also very durable in the pass i have dropped mine over 10 ft. and it still keeps on working. This is my second one in fifthteen years. I do A/C and electric work daily in Florida. Thanks to a company with a good tool that last.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers