SC76, HVAC Clamp Meter w/ Temperature & Capacitance Zoom

SC76, HVAC Clamp Meter w/ Temperature & Capacitance

SKU:SC76

Brand: Fieldpiece

Fieldpiece
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Type: Clamp Meter
Application: HVAC
Display: LCD with a maximum reading of 4000
Data Hold: Operating on all ranges
Operating Environment: 32 to 122°F (0 to 50°C) at <70% R.H.
Accuracy: Specifications good in ambient conditions of 73°F ±9°F
<75% relative humidity
Measurement Rate: 2 times per second
nominal
Altitude: 6561.7 feet (2000m)
Auto-Off: Approx. 10 minutes
Temperature Coefficient: 0.1 × (specified accuracy) per °F
Jaw Opening Capability: 38mm conductor
Range: Operating on all autoranges
Overrange: "OL" mark indication
Battery Type: Single standard 9-volt battery
NEDA 1604
JIS 006P
IEC 6F22
Battery Life: 100 hours carbon zinc
200 hours typical with alkaline

Description for Fieldpiece SC76

Overview:
Calling the SC76 the "little brother" of the SC77 is unfair. The SC76 also has most parameters for electrical and thermal HVAC/R testing in one meter. It includes a host of safety features such as: a high-voltage LED and beeper, a continuity warning, push button non-contact voltage (NCV), a lead holder with detachable leads and alligator probe tips for easy one-handed testing, and more. As far as ranges go, it too has temperature, capacitance, microamps DC for flame diode tests, and everyday electrical ranges for HVAC/R. Many technicians say they enjoy the choice between manual and auto-ranging. It's a lower priced all-in-one clamp meter for technicians who don't need the backlight or True RMS functions. It's a rugged workhorse you can count on to get the job done easier, faster, and more safely.

How Does it Work?
The SC76 is an all-in-one DMM with a dedicated amp clamp. Use the NCV button to determine whether on not a wire or circuit is live. The high-voltage indicators alert you when hooking up to 30V or more, while the continuity indicators tell you if a circuit is open or closed. Operation of the SC76 is easy. Simply select a range and test. Use annual ranging to make you think about what you're hooking up to or the added convenience and speed of auto-ranging. The display automatically shows you the appropriate range for the parameter being tested on the large LCD. An "OL" message warns you that the test is out of range for the meter.

Features and Benefits:

Works with Fieldpiece Accessory Heads
There is a Fieldpiece accessory head available for just about any job. There are heads to measure temperature, superheat, subcooling, RH%, wet bulb, dew point, vacuum (microns of mercury), manometer (inches of water column), amps AC&DC, high voltage, CO, %CO2, air velocity, and many more.

Non-contact Voltage
With the NCV tab on the tip of the clamp close to an AC voltage, press and hold the NCV button. The NCV LED will light with an analog feel and the beeper will beep. The closer you get to AC voltage, the louder the beep. The NCV function is sensitive enough to detect 24VAC on thermostats (24V to 600V, 50Hz to 60Hz).

High Voltage and Continuity Indicators
If you were doing lab testing, these features would probably drive you crazy. These features really remind you of what you're doing and they've avoided potentially dangerous situations in the field. The Hi-V LED and beeper let you know when you've hooked up to a circuit over 30V. The continuity LED and beeper tells you if a circuit is open or closed.

300AAC
Using the built-in amp clamp, read 0-300 amps directly on your meter with 0.1 resolution.

Capacitance (MFD)
Measure microfarads on motor-run and motor-start capacitors using this range. Disconnect the capacitor from power first. Short the terminals to discharge the capacitor. Disconnect any resistors that might be between the terminals of the capacitor and measure to check for degradation.

Temperature
Take ambient air or refrigeration line temperatures and more with the built-in K-type port and the included ATB1 wrap tab thermocouple. Add a wet sock (saturated tissue or a shoelace) to take wet bulb temperatures. The built-in temperature junction offers great temperature compensation for more accurate and faster measurements.

Microamps DC - Flame Rectification Tests
The most common "no heat" call has to do with a malfunctioning flame sensing diode. Simply turn the meter to microamps DC, hook up, and see if the flame sensing rod is functioning properly.

Silicone Leads
Because the wire insulation is silicone, the leads stay flexible in cold weather and will not melt if bumped by a soldering iron. When testing electrical circuits with two hands, there is a risk that a careless mistake may complete a circuit through your body and potentially cause death or injury. Use the probe clip on the amp clamp to connect and firmly hold the V lead in place, detach the COM probe tip, connect an alligator lead tip to COM and ground, and perform a one-hand test more easily than most meters on the market. Built-in lead storage makes it easy to keep everything together from job to job.

Wire Grabbing Jaw
The fixed jaw is longer than the moveable jaw to make it easier to select just one wire from a bundle. With the jaws closed, separate one wire using the long fixed jaw. Slide it to the corner where the two jaws meet. Then open the jaws to let it in. Now you can select the wire without holding the jaws open

Hold
The HOLD button is easily pressed while holding the mini clamp meter naturally in your hand. It holds any reading on your meter so you can concentrate on the test points and look at the LCD after you've disconnected.

More Features:

  • Volts AC
  • Volts DC
  • Resistance (Ohms)
  • Diode test
  • Rugged ABS case
  • Ergonomic shape fits naturally in your hand
  • Auto power-off (APO) to conserve battery life

Competitive Advantages:
The SC76 is a rugged HVAC/R meter through and through. It's a natural fit in your hand; it feels solid and has a bit of balanced weight to it. Add to that virtually every electrical parameter you need for HVAC/R field service and temperature. It also works with Fieldpiece accessory head instruments and includes a host of safety features, detachable leads, and warnings.

What's Included:
  • HVAC/R Clamp Meter with Temperature and Capacitance - SC76
  • Deluxe Silicone Test Leads - ADLS2
  • Short Alligator Lead Extensions - ASA2
  • Large Single Meter Case - ANC7
  • 9-Volt battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

SC76, HVAC Clamp Meter w/ Temperature & Capacitance

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons