SCM4, Carbon Monoxide Detector Zoom

SCM4, Carbon Monoxide Detector

SKU:SCM4

Brand: Fieldpiece

Fieldpiece
Qty Price
$195.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
2

Specs

Type: Combustion Tool
Application: HVAC
Range: 0 to 1000PPM (2000PPM with 5 minute max exposure time)
Initial accuracy at 73°F±9°F, <75%RH: 0-15ppm ±5% reading ±1 ppm after zeroing
16-35ppm ±5% reading ±2 ppm after zeroing
36-1000ppm ±5% reading ±5ppm after zeroing
Display: Updates real-time
CO Air Sample Temperature Range: 32 to 105°F
Operating Environment: 32 to 122ºF (0 to 50°C)
Sensor Type: Electrochemical (specific to CO)
Sensor Calibration: Factory calibrated on 205ppm
Long Term Drift: <5% / year (depending on use)
Battery Type: 9V
Battery Life: Approx.150 hrs typical (Alkaline)
Auto-Off: 15 minutes

Description for Fieldpiece SCM4

Overview:
The SCM4 Carbon Monoxide (CO) Detector has a very fast reaction time, and measures CO in parts per million (ppm). Its electrochemical sensor is fast enough for walk-around tests.

Carbon monoxide (CO), a product of combustion, is an odorless, colorless gas. Faulty combustion equipment is one source of this dangerous gas known as the "silent killer".

How Does it Work?
The "Walk-Around" Test: The SCM4 responds to changes in CO levels in real time. You must find the source of CO when levels rise on entry into a structure.

  • Zero the unit outdoors away from any source of CO
  • Enter the structure
  • Walk around and watch the display
  • Move toward the area of highest concentration to find the CO source

Persistent sources of CO, such as malfunctioning combustion equipment in occupied spaces, must be serviced immediately.

Features and Benefits:
  • Field-replaceable CO sensor
  • Fast electrochemical sensor helps you find CO sources like cracked heat exchangers or breached flue stacks
  • Calibrate to ambient quickly with ZERO button
  • Audio and visual alarms (with MUTE function)
  • Alarm rate increases as carbon monoxide concentration increases
  • MAX hold to help you zero in on the source
  • Bright-blue backlit dual-display to test in dark crawl spaces
  • Magnetic hanger for hands free testing
  • Auto Power Off (APO) to save battery life (easy to disable)
  • Battery check with % of battery life left displayed
  • Use with optional AOXP2 pump for flue gas testing

What's Included:
  • SCM4 Carbon Monoxide Detector (CO Detector)
  • 9V battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab.

SCM4, Carbon Monoxide Detector

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceSCM4, Carbon Monoxide Detector
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy again

By Jim

from Castleton, In

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SCM4, Carbon Monoxide Detector:

        perfect

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons