SDMN5, Dual-Port Manometer Zoom

SDMN5, Dual-Port Manometer

SKU:SDMN5

Brand: Fieldpiece

Fieldpiece
Qty Price
$112.89
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Type: Manometer
Application: HVAC
Accuracy: Stated accuracy at 0 to 50°C (32 to 122°F): ±1.5% FS
Operating Environment: 32 to 122ºF (0 to 50°C)
Overrange: "OL" or "-OL" displayed
Auto-Off: 15 minutes
Compatible Media: Dry
non-corrosive gases
Battery Type: Single standard 9-volt battery
NEDA 1604
JIS 006P
IEC 6F22
Battery Life: 200 hours with low battery indicator on display
Height (Inches): 7.0625
Width (Inches): 2-3/8"
Depth (Inches): 1-3/16"

Description for Fieldpiece SDMN5

Overview:
The SDMN5 is a portable, rugged dual-port manometer designed especially for HVAC/R field service technicians. Measures gas pressure, static pressure and pressure differential. The SDMN5 includes a zero adjust button of the face of the meter, a rugged rubber boot, a magnet on the back for hanging the meter during service, and the Auto Power-Off (APO) function conserves battery life. The SDMN5 measures pressure between -60inWC and 60inWC (inches of water column) and -150.0 to 150.0 mBar. The SDMN5 also measures P1 or P2 pressure readings and calculates the difference between P1 and P2. Take static pressure measurements using the resolution mode of 0.01inWC or 0.01mBar. Includes 3/16" to 5/16" adapter for measuring gas inlet and outlet pressures.

How Does it Work?
Use the SDMN5 to measure gas pressure, static pressure and pressure differential. Simply turn it on, press the ZERO button to calibrate to ambient pressure, and then use the meter as you wish to perform the following tasks:

  • Connect a single hose to get the gauge pressure relative to the ambient or ZERO pressure
  • Connect both hoses if you want to see relative pressure, P1 minus P2. Select P1, P2, or P1 - P2.

Then select English (inches of water column) or Metric (mBar) units. If you are in an environment where the temperature is noticeably changing while you are taking your reading, disconnect the meter from the hoses and ZERO it relative to ambient pressure before each reading.

Competitive Advantages:
The SDMN5 evolved as a result of testing pressures in the field for 20 years. Its range and resolution allow you to measure the HVAC applications you run into everyday in HVAC/R field service. Measure gas pressure on the inlet and outlets with the standard 3/16" fittings or the included adapters for 5/16" ports, take static pressure measurements across a blower and get the pressure differential with the push of a button to check drafts. Whether you're holding the ergonomic standalone shape in your hand or hang the SDMN5 on the unit with the magnetic hanger to fill out a work order, the SDMN5 make HVAC/R field service easier and faster, with less fatigue than the other guys.

What's Included:
  • Dual-Port Manometer - SDMN5
  • 2 - 3/16" tubes with brass fittings
  • 2 - 3/16" to 5/16" tube adapters - RMA316
  • 9V battery (installed)
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

SDMN5, Dual-Port Manometer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons