SIG1, Gun Style IR Thermometer w/ Laser Zoom

SIG1, Gun Style IR Thermometer w/ Laser

SKU:SIG1

Brand: Fieldpiece

Fieldpiece
Qty Price
$73.60
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Application: HVAC
Type: Thermometer
Accuracy: ±4°F or 2% rdg
whichever is greater
Cone of View: 10:1
Resolution: 1°F
Temperature Range: -22° to 1022°F

Description for Fieldpiece SIG1

One of Fieldpiece's most popular infrared (IR) thermometers, the SIG1 has a 10:1 cone of view and a bright blue backlight. The gun-handle and trigger style fits naturally in your hand and provides easy one-hand operation. A laser guide points to the area you're measuring. The SIG1 provides accurate measurements in °F or °C faster than thermistor-based thermometers and features automatic data hold while testing.

SIG1, Gun Style IR Thermometer w/ Laser

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceSIG1, Gun Style IR Thermometer w/ Laser
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would reccommend this IR Thermometer

By Obiedy

from Gallatin, TN

Verified Buyer

Comments about SIG1, Gun Style IR Thermometer w/ Laser:

I'm a do it yourselfer. This gun works great for me checking things like furnace air temperatures, refrigerator, auto problems. I like the display on this model. Works great for me.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers