SIP2, Shirt Pocket IR Thermometer (Pack of 6) Zoom

SIP2, Shirt Pocket IR Thermometer (Pack of 6)

SKU:SIP2

Brand: Fieldpiece

Fieldpiece
Qty Price
$125.25
/ each
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Application: HVAC
Type: Thermometer
Accuracy: ±1.8°F
Cone of View: 1:1
Resolution: 0.1°F
Temperature Range (F): -22°F to 230°F

Description for Fieldpiece SIP2

The SIP2 is one of the smallest IR thermometers in HVAC/R and very accurate. Shoot the wall to get quick ambient temperatures. It faster and easier to use than than a rod-type thermometer and comes with a neck lanyard if your pockets are full. Measures °F or °C and has auto power of to conserve battery life.

NOTE: This product will be shipped in a quantity of 6.

SIP2, Shirt Pocket IR Thermometer (Pack of 6)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons