SIR2, Pocket IR Thermometer w/ Laser Zoom

SIR2, Pocket IR Thermometer w/ Laser

SKU:SIR2

Brand: Fieldpiece

Fieldpiece
Qty Price
$41.60
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: HVAC
Type: Thermometer
Accuracy: ±4°F or 2% rdg
whichever is greater
Cone of View: 6:1
Resolution: 0.1°F
Temperature Range (F): -27°F to 482°F

Description for Fieldpiece SIR2

The SIR2 is a great addition to any HVAC/R toolbag. It fits in your pocket, feels great in your hand and delivers accurate readings without contact. The narrow viewing angle and laser sight make taking measurements a snap. Features easy one-hand operations, MIN/MAX automatic data hold, and extended temperature range and a neck lanyard for easy access. Measures °F or °C and has auto power of to conserve battery life.

SIR2, Pocket IR Thermometer w/ Laser

Q&A: Ask the Questions, share answers