SMAN3, Digital Manifold Zoom

SMAN3, Digital Manifold

SKU:SMAN3

Brand: Fieldpiece

Fieldpiece
Qty Price
$324.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Type: Digital Manifold
Application: HVAC
Operating Environment: 32°F to 122°F at <75% RH
Battery Type: 6 x AA
Battery Life: 135 Hours (without backlight)

Description for Fieldpiece SMAN3

Overview:
The SMAN3 is like no other digital manifold on the market -- it's the only manifold that automatically calculates target superheat, so you don't have to worry about guesswork or manual calculations. Plus it's the only manifold with the ability to perform a linear adjustment of the pressure sensors based on refrigerant type, temperature, and pressure, and it's so easy, you can do it right in the field.

With the SMAN3 you also get a built-in micron gauge with resolution from 50 to 9,999. On top of that, the SMAN3's exclusive micron alarm allows you to set the alarm to a chosen micron level, and when the vacuum reaches that level, the alarm will sound, freeing you up to keep working when pulling a vacuum.

By combining new technology with an intuitive, easy-to-use interface, the SMAN3 makes it easy for you to quickly maximize the efficiency of any A/C or refrigeration unit. And because it's built by the HVACR industry's leading innovator, you know it's packed with the features you want:

  • Target Superheat
    • Automatically calculated from measurements taken
    • No guesswork or manual calculations
  • Superheat and Subcooling
    • Calculated and displayed simultaneously
  • Multiline Backlit Display
    • Resistant to extreme temperatures
    • Viewable up to 20' away
  • K-type Thermocouples
    • Fast reacting
    • Accurate temperatures
    • Displays actual temperatures
  • Field Calibration
    • Quick and easy
    • Temperature
    • 2-point pressure
  • Micron Gauge Alarm (SMAN3)
    • Alarm sound when chosen micron level is reached
    • 50 to 9,999 resolution
  • Vacuum Stopwatch (SMAN3)
    • Tracks time vacuum pump's been working
    • Length of time can indicate hidden issues
  • Long Battery Life
    • 135 hours on SMAN3
    • Constant battery status
    • Auto power off
  • 39 Refrigerants
    • Built-in P-T charts
  • Carrying Case
    • Easy to hang when not using
    • Leave hoses & clamps attached
Competitive Advantages:
The SMAN3 is simply the best manifold on the market. It's easy to use, displays dual pressure and temperature, calculates in both Fahrenheit and Celsius, has a temperature resistant display, and the convenient carrying bag allows you to hang or carry the manifold without having to take off the hoses. It's also the only manifold that you can do a two-point pressure calibration on to ensure your pressure is accurate.

What's Included:
  • Wet bulb thermocouple
  • Dry bulb thermocouple
  • Vacuum gauge in microns
  • Two K-type thermocouples
  • Protective case
  • Operator's manual

SMAN3, Digital Manifold

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons