SOX2, Combustion Check Meter Zoom

SOX2, Combustion Check Meter

SKU:SOX2

Brand: Fieldpiece

Fieldpiece
SOX2 has been discontinued.
Suggested Alternative:
SKU: SOX3
Brand: Fieldpiece
0

Resources

Specs

Type: Combustion Tool
Application: HVAC
Sensor Type: Highly accurate Oxygen Sensor
Operating Environment: 32°F to 122°F at <75% RH
Accuracy: Stated accuracies are at 73°F ±10°F
75% R.H
Auto-Off: 15 minutes
Features: Backlight
Battery Type: 9V
Battery Life: 75 hours(continuous) typical. Low battery indication
Height (Inches): 7.9
Width (Inches): 2-3/5"
Depth (Inches): 1-2/5"

Description for Fieldpiece SOX2

Overview:
The new SOX2 Combustion Check meter measures percent oxygen (%O2) and flue temperature and calculates percent carbon dioxide (%CO2) and percent excess air (%EA). The SOX2 is an affordable alternative to full-function combustion analyzers. It's designed for techs who want to do everyday combustion testing and tuning, without paying for all of the costly extras found on combustion analyzers - extras they don't need or care about.

The SOX2 allows you to easily calibrate combustion equipment such as boilers or furnaces to the manufacturer's specified Excess Air %, CO2%, or O2%. Tuning the Excess Air, CO2, O2 stack temperature and temperature rise to match the appliance manufacturer's specifications will increase efficiency and help maximize performance and life expectancy of the equipment. Tuning typically involves adjusting the air/fuel ratio.

How Does it Work?
The SOX2 measures flue gas %O2 and temperature. From these measurements, it calculates and displays %CO2 and %EA. Most manufacturers include targets for these parameters on the data plate or in the technical specifications.

For example, while the heating appliance (furnace, boiler, heating stove, etc.) is in operation:
1. The technician taps into the flue and inserts the probe tip with the hi-temp thermocouple installed as directed in the SOX2 operator's manual.
2. He uses the hand pump to sample the flue gas until the measurements become stable.
3. He presses the H/MAX/MIN button to toggle between a real time reading, a held reading, the maximum reading, or the minimum reading for each test parameter.
4. He adjusts the system to match manufacturer's specifications.

Features and Benefits:

  • Measurements for three most common fuel types - Natural gas, Propane and Oil #2
  • Simple operation
  • Gives you the tests you're looking for to get the job done quickly and efficiently
  • Doesn't include a lot of extra tests, calculations and buttons you don't need and that get in the way
  • Fraction of the cost of full-function combustion analyzers
  • Comes with everything you need to measure against manufacturer's specs. No extras to buy.
  • APO (Auto power off)
  • Dual-display. Cycle through parameters. Temperature is always displayed.
  • Four display options allow you to find the data you need
  • Minimum, maximum, real time and hold
  • Bright blue backlight for testing in dark areas
  • Thermocouple calibration pot on front-face of meter for quick adjustments
  • Quick and easy filter replacement on hand pump
  • Magnetic hanger so you can hang meter while taking flue gas samples
  • Rugged rubber boot stands up to the day to day punishment dished out during field service
  • Ergonomic shape

Competitive Advantages Over Full-Function Combustion Analyzers:
  • Includes the tests technicians care about without all of the extra tests they don't
  • Less than 1/2 the cost of the lowest price brand-name combustion analyzer
  • Intuitive interface. A fancy way of saying easy to use. You can probably pick it up and use it without a 40 page instruction manual. (Of course, please read the our two page operator's manual before use.)
  • Fewer button, calculations, and tests to cycle through
  • Gives you exactly what you need to get the job done and get to the next call
  • Hand sampling pump less prone to breakdown that electronic pumps that come with most combustion analyzers
  • No batteries on the pump to replace
  • Hand pump works much better in cold weather than most electronic pumps
  • Sensor lasts more than two years in testing (with proper filter replacement)
  • Replacement parts and everything you need to do the job are included with the meter. No extras to buy.
  • Ruggedized to take abuse of day-to-day field service

What's Included:
  • Combustion Check meter (SOX2)
  • Flue aspirator pump (AOXP2)
  • Hi-temp k-type thermocouple -58°F -1000°F range (ATBF1)
  • Padded nylon carrying case (ANC1)
  • Filter accessory kit (RAOX9)
  • 9V Alkaline battery (installed)
  • Operator's manual

For additional technical specifications, please see "Owner's Manual & Specifications" below.

SOX2, Combustion Check Meter

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SOX2, Combustion Check Meter

    Q:

    It looks like the SOX2 measures Excess Air, %02 & CO2, but does it measure Carbon Monoxide levels 02??
    Asked on 3/5/2011 by Pam from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      It does not measure carbon monoxide levels.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?