SOX3, Combustion Check Meter Zoom

SOX3, Combustion Check Meter

SKU:SOX3

Brand: Fieldpiece

Fieldpiece
Qty Price
$304.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Combustion Tool
Sensor Type: Highly accurate Oxygen Sensor
Application: HVAC
Operating Environment: 32°F to 122°F at <75% RH
Accuracy: Stated accuracy at 23°C ±5°C
<75% R.H
Auto-Off: 15 minutes
Features: Backlight
Battery Type: 9V
Height (Inches): 1.77
Width (Inches): 2.75"
Depth (Inches): 8.33"
Battery Life: 28 Hours Typical Alkaline

Description for Fieldpiece SOX3

The SOX3 Combustion Check is a great tool to easily tune furnaces when a full combustion analysis isn't necessary. Designed specifically for HVACR pros, the SOX3 provides all the essential measurements needed to tune most combustion equipment. It directly measures %O2 and flue temperature, and calculates %CO2, %Excess Air, and combustion efficiency.

  • Automatic Electric Pump with Pause -- Pump works automatically so there's no hand pumping, and techs can pause the pump at any time to save battery life
  • Field-replaceable Oxygen Sensor -- The SOX3 Oxygen Sensor indicators tells techs when a new sensor is needed. With calibration data stored on the sensor, it can be swapped out in seconds, so there's never a need to send your instrument in for calibration.
  • Hands-free Testing -- The threaded R-cone holds the barrel firmly in the flue, and the strong magnet on the back of the SOX3 holds the instrument firmly to the side of the flue, while the internal electric pump does all the work. Techs simply view the results on the triple line display.
  • Combustion Efficiency -- Quickly calculated and displayed on the screen, the SOX3's combustion efficiency calculation is great measurement to help determine the health of a furnace.
  • Custom Fuels -- Not only does the SOX3 test Natural Gas, Oil #2, and Propane, but it can be quickly, and easily programmed to test any type of fuel. So non-conventional furnaces are just as easy to tune and conventional furnaces.

    Like all Fieldpiece products, the SOX3 Combustion Check Tool was designed to help HVACR professionals do more with their tools. From custom fuels to field-replaceable oxygen sensors, the SOX3 can be trusted to measure up for any furnace tuning job.

    What's Included
  • Combustion Check - SOX3
  • Barrel and Thermocouple Handle - RSOX3
  • Threaded Barrel Lock - RCONE1
  • Filter accessory kit - RAOX9
  • Padded, Blow-molded Case

  • SOX3, Combustion Check Meter

    REVIEW SNAPSHOT®

    by PowerReviews
    FieldpieceSOX3, Combustion Check Meter
     
    2.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    2.0

    SOX3 Combustion Check Meter

    By Tiger64

    from Wakefield MA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about SOX3, Combustion Check Meter:

          out of the box and the sensor indicator did not work.this was the second one with the same problem. call the company and tech dept. told me they have an issue with the sensor indicator not working or after the Meter is used a few times it stops working.you won't know when it needs to be replaced.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers