SPDM1, Pocket DMM w/ Non-Contact Voltage Zoom

SPDM1, Pocket DMM w/ Non-Contact Voltage

SKU:SPDM1

Brand: Fieldpiece

Fieldpiece
Qty Price
$23.45
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Type: Multimeter
Application: HVAC
Display: 3-1/2 digit LCD w/ a maximum reading of 1999
Auto-Off: 10 minutes
Operating Environment: 32°F to 104°F at <70%RH
Overrange: "OL" mark indication
Temperature Coefficient: 0.1 × (specified accuracy) per °F
Measurement Rate: 2 times per second
nominal
Altitude: 6561.7 feet (2000m)
Battery Type: Two 1.5V button-type batteries
Battery Life: 70 hours continuous operation

Description for Fieldpiece SPDM1

This DMM fits easily into your shirt pocket and delivers many of the ranges you need from a DMM on a service call, plus, it includes a built-in non-contact voltage sensor. The leads store conveniently in the body when not in use and the body itself opens up into a tilt stand for easy testing. Simply pull from your pocket, open and turn on to measure volts AC/DC, ohms, continuity and to check diodes.

For additional technical specifications, please see "User Guide" in the manuals tab above.

SPDM1, Pocket DMM w/ Non-Contact Voltage

Q&A: Ask the Questions, share answers