SRS2, Wireless Refrigerant Scale w/ ANC9 Case Zoom

SRS2, Wireless Refrigerant Scale w/ ANC9 Case

SKU:SRS2C

Brand: Fieldpiece

Fieldpiece
Qty Price
$223.20
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Refrigerant Accessory
Application: HVAC
Overrange: "OL" mark indication
Auto-Off: 15 minutes
Operating Environment: 32°F to 122°F at <75% RH
Accuracy: ±0.03%rdg + 0.25oz (10g) 0 to 66lbs (0 to 30kg)
±0.05%rdg + 0.25oz (10g) 66 to 220lbs (30 to 100kg)
Resolution: 0.25 oz or 10g
Temperature Coefficient: 0.1 × (specified accuracy) per °F
Wireless Range: 33ft (10 meters)
Max. Load: 220 lbs (100kg)
Battery Type: Remote control: Single standard 9-volt battery
NEDA 1604
JIS 006P
IEC 6F22
Platform: 6 x AA batteries
Battery Life: Remote control: 80 hours (continuous use) with alkaline battery
Platform: 100 hours (continuous use) with alkaline

Description for Fieldpiece SRS2C

Overview
Fieldpiece's SRS2 Wireless Refrigerant Scale is the only scale of its kind. The SRS2 delivers accurate measurements in a heavy duty design and eliminates clumsy wires that normally connect the display to the scale platform. The SRS2 features a wireless remote with a bright blue backlight and a flip-up magnetic "hat" for easy reading. The heavy duty platform is constructed of solid aluminum with rugged rubber bumpers. A recessed tank cradle and diamond plate pad hold refrigerant cylinders firmly. The remote stores conveniently in the bottom of the platform. The SRS2 features push button zeroing (tare) and syncing between the remote and the platform and a 33-foot range.

How Does It Work?

Operation
1. Turn on the remote. The platform will turn on automatically if synchronized and in stand-by mode.
2. Zero (tare) the scale by holding the ZERO button on the remote for one second.
3. Press the UNITS button on the remote to select pounds or kilograms.
4. Read weight directly on the remote's display.

Synchronization
If "no Sig" or "CH USEd" is displayed when the remote is powered on, you need to SYNC the remote to your platform.

1. Check that the platform is powered on.
2. Hold the SYNC button on the remote until search pattern appears.
3. During the search, hold the SYNC button on the platform until green SYNC LED blinks.
4. If the sync is successful, the SYNC LED will go solid and a reading will be shown on the display.


Features and Benefits

  • Wireless communication between the platform and remote control.SRS2_3x-bottom_remote_store
  • The remote stores in the body of the platform for convenient carrying.
  • Solid aluminum platform with rubber corners means your scale is rugged enough for the field.
  • Diamond plated rubber pad keeps cylinders from sliding around the platform.
  • Easy synchronization between the platform and the remote.
  • Highly accurate weight sensor.
  • Magnetic hat on the remote allows for convenient display location and keeps your hands free.
  • Zero (tare) the scale from the remote.
  • Remote control remembers the last zero point, even after powering on and off (you won't lose your calibration even if the scale turns off).
  • Bright backlight allows you to read the remote display in any lighting.
  • Auto-power off conserves battery life.
  • Battery life for both the platform and remote control are visible at all times.
  • Wireless signal strength indicator.
  • The platform automatically goes into standby when the remote is turned off.
  • Long battery life.

Competitive Advantages
The SRS2 Wireless Refrigerant Scale is unique. The SRS2 is the first wireless refrigerant scale and was designed specifically for the rigors of HVAC/R field service. The remote's ergonomic design fits naturally in your hand. The ruggedized construction stands up to abuse most other scales can't handle. A long battery life (80 hours for the remote, 100 hours for the platform), along with standby modes that re-sync without losing your readings, allow you to weigh in and recover refrigerant without worry. The magnetic hat on the remote allows you to work with both hands free while keeping the display visible. You can even weigh in a charge while doing other maintenance or repairs because you don't have to baby sit the scale, just take the remote with you up to 33 feet away. That's especially handy when you're working on a contract with multiple units.

What's Included
  • Wireless Refrigerant Scale - SRS2
  • Platform and remote
  • Standard 9-volt battery (remote) installed
  • Rugged nylon case with carrying strap
  • 6 x AA batteries (platform) installed
  • Operator's manual

For additional technical specifications, please see "User Guide" in the manuals tab above.

SRS2, Wireless Refrigerant Scale w/ ANC9 Case

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceSRS2, Wireless Refrigerant Scale w/ ANC9 Case
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

reliable tool

By Ricarsil

from Boston,MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SRS2, Wireless Refrigerant Scale w/ ANC9 Case:

        set it and forget it!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers