SVG3, Digital Micron Vacuum Gauge Zoom

SVG3, Digital Micron Vacuum Gauge


Brand: Fieldpiece

Qty Price
/ each
In Stock at Supplier! Ships in 24-48 Hours



Type: Vacuum Gauge
Application: HVAC
Operating Environment: 32°F to 122°F at <75% RH
Temperature Coefficient: 0.1 x (specified accuracy) per °C from 0°C to 18°C and 28°C to 50°C (32°F to 64°F and 82°F to 122°F)
Response Time: 0.5 seconds
Auto-Off: After 15 minutes of readings more than 10000 microns
Overrange: "OL" mark indication
Battery Type: 4 x AAA batteries NEDA 24A
Battery Life: 40 hours standard use (alkaline) without backlight use

Description for Fieldpiece SVG3

What's Included

  • Micron Vacuum Gauge - SVG3
  • Tee Fitting
  • Operator's manual

The SVG3 Digitial Micron Vacuum Gauge is a compact, rugged gauge that is loaded with features HVACR professionals need to help them do more. It includes a large, dual display with a rate indicator, alarms, timer, rugged rubberized case, and a hook at strap that allows the vacuum gauge to be hung at any angle.

The SVG3 contains features to make evacuations easier and faster. The display has a bright backlight for high visibility in any situation. To minimize leaks the SVG3 has a Schrader depressor that can connect directly to your core removal tool, or directly to the service port. Fewer connections reduce the potential for leaks unrelated to the system. The rate indicator helps determine if there are any leaks within the system.

When the vacuum reaches the low alarm set point, an audible alarm triggers, the backlight flashes, and the integrated stopwatch restarts to show the technician how long the system has maintained a deep vacuum. You can set both high and low alarms. And the timer can display how long it took to get to the alarm and how long the vacuum has been maintained.

Features and Benefits
  • Rate Calculator - View how fast system pressure is rising or falling
  • Schrader Depressor - Minimizes leaks by reducing connections
  • 1 Micron Resolution
  • 0 - 9999 Micron Range
  • Alarms and Stopwatch - Be alerted when system drops to desired level, and know how long it took

SVG3, Digital Micron Vacuum Gauge


by PowerReviews
FieldpieceSVG3, Digital Micron Vacuum Gauge

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Great product

By QC Man

from Orange, CA

Verified Buyer

Comments about SVG3, Digital Micron Vacuum Gauge:

I use this product for HVAC testing and it has proven to be one of the better gauges we have. This one is repeatable and passes calibration each time. Other micron gauges do not meet the accuracy they specify, whereas Fieldpiece does. Because of this I have purchased 6 of these gauges and it has become the preferred gauge for evacuation use.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • SVG3, Digital Micron Vacuum Gauge


    How deep of a vacuum can the gage read?
    Asked on 7/15/2015 by Mike from York Pa

    1 answer



      The micron range is from 0-9999.

      Answered on 7/23/2015 by Supplyhouse Staff from New York
  • SVG3, Digital Micron Vacuum Gauge


    Why does the gauge show a rising pressure at deep vacuum while only connected to the vacuum pump and isolated with a proven ball valve?
    Asked on 6/6/2015 by lylo1 from Gary, IN.

    1 answer



      You should contact Fieldpiece, they can verify that the gauge is working correctly, if not we can issue a replacement.

      Answered on 6/8/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?