SWT2, Water Resistant Thermometer Zoom

SWT2, Water Resistant Thermometer

SKU:SWT2

Brand: Fieldpiece

Fieldpiece
Qty Price
$16.00
/ each
$86.10 / box (6 units x $14.35)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: HVAC
Type: Thermometer
Accuracy: ±1.8°F
-4 to 302°F
Resolution: 0.1°F
Temperature Range (F): -58°F to 392°F

Description for Fieldpiece SWT2

The SWT2 is an accurate pocket thermometer that features a fixed piercing probe and is sealed for field use. It also includes a MAX/MIN button and a removable cap and pocket clip to protect your shirt when not in use. Measure in °F or °C. Auto Power-Off (APO) to conserve battery life.

SWT2, Water Resistant Thermometer

REVIEW SNAPSHOT®

by PowerReviews
FieldpieceSWT2, Water Resistant Thermometer
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Battery

By Jim

from Illinois

Verified Buyer

Comments about SWT2, Water Resistant Thermometer:

This item came with a dead battery.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • SWT2, Water Resistant Thermometer

    Q:

    can i use this tool to measure the temperture of water?
    Asked on 10/6/2010 by lee from americus ga

    2 answers

    • CUSTOMER CARE

      A:

      This thermometer is not used for measuring the temperature of water. It is used in the HVAC industry for measuring air temperature.

      Answered on 10/8/2010 by PexSupply Staff from NY
    • A:

      Yes you can use to measure the temperature of water. Use it all the time in the PT ports on Geothermal units to get temp difference source in and source out. I am sure you would run into trouble if you submersed the whole thing under water.

      Answered on 8/23/2013 by Aaron from Ham Lake, MN
Displaying question 1

Do you have a question about this product?