B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare Zoom

B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare

SKU:9120-105-0

Brand: Firomatic

Firomatic
9120-105-0 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Connection Type: Flare x Flare
Size: 3/8" x 3/8"
Type: Oil Valve
Material: Brass
Application: Heating

Description for Firomatic 9120-105-0

B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare

B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare

    Q:

    how do i go from the flare connection to a npt connection that my buner has.
    Asked on 9/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You will need to use a conversion fitting to go from flare to NPT.

      Answered on 9/13/2011 by PexSupply Staff from NY
  • B-105-F Inline Oil Valve, 3/8" Flare x 3/8" Flare

    Q:

    how do you open and close the value
    Asked on 5/2/2011 by pops from stanhope, nj

    1 answer

    • CUSTOMER CARE

      A:

      To open and close this valve, you just need to turn the handle.

      Answered on 5/3/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons