Description
Designed for use in boiler applications to isolate the boiler water from the potable hot water, these offer quicker response and smaller size.

FlatPlate® Advantages:
  • Full thickness 316L copper brazed plates for longer life and reliability.
  • Quicker response on a heating call and smaller size than older technologies.
  • Mounting Studs are included as standard.

How to Select the Flaplate model for your application:
  • Use the brochure in the resources section to make sure your design conditions match the design conditions.
  • Find the Capacity (BTUH) you need.
  • Select the appropriate FlatPlate® heat exchanger.
  • Check your selection to make sure that the minimum required flow rate and pressure drop are acceptable.
Read more
Manuals (1)
Specs
Flow Rate (GPM):
20
Depth (Inches):
1-1/2"
Number of Plates:
12
Thread Size:
3/4"
Width:
4-9/10"
Height:
12-1/5"
Application:
Heating
Max Pressure (PSI):
450
Type:
Potable Water
Hydronic
Snow Melt
Thread Type:
Male
Brazing Material:
Copper
BTU Output:
up to 1200 BTU/H/oF-sq ft
Cover Plate Material:
Stainless Steel
Temperature Range (F):
350°F Max
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A