Description
GEA Flat Plate's FG series of Heat Exchangers is designed for use in boiler applications to isolate the boiler water from the potable hot water, these offer quicker response and smaller size.

FlatPlate® Advantages:
  • Full thickness 316L copper brazed plates for longer life and reliability.
  • Quicker response on a heating call and smaller size than older technologies.
  • Mounting Studs are included as standard.

How to Select the Flaplate model for your application:
  • Use the brochure in the resources section to make sure your design conditions match the design conditions.
  • Find the Capacity (BTUH) you need.
  • Select the appropriate FlatPlate® heat exchanger.
  • Check your selection to make sure that the minimum required flow rate and pressure drop are acceptable.
Read more
Manuals (1)
Specs
Number of Plates:
14
Length:
12.2"
Width:
4.9"
Depth (Inches):
1.7"
Thread Size:
3/4"
Type:
Potable Water
Snow Melt
Hydronic
Cover Plate Material:
Stainless Steel
Brazing Material:
Copper
Application:
Heating
BTU:
150000 (MAX)
Flow Rate (GPM):
20
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A