4 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12") Zoom

4 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")

SKU:FG5X12-4

Brand: FlatPlate

FlatPlate
Qty Price
$166.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Flow Rate (GPM): 20 GPM
Depth (Inches): 3/4"
Number of Plates: 4
Thread Size: 3/4"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 450
Type: Potable Water
Hydronic
Snow Melt
Thread Type: Male
Brazing Material: Copper
BTU Output: up to 1200 BTU/H/oF-sq ft
Cover Plate Material: Stainless Steel
Temperature Range (F): 350°F Max

Description for FlatPlate FG5X12-4

GEA Flat Plate's FG series of Heat Exchangers is designed for use in boiler applications to isolate the boiler water from the potable hot water, these offer quicker response and smaller size.

FlatPlate® Advantages:

  • Full thickness 316L copper brazed plates for longer life and reliability.
  • Quicker response on a heating call and smaller size than older technologies.
  • Mounting Studs are included as standard.

How to Select the Flaplate model for your application:
  • Use the brochure in the resources section to make sure your design conditions match the design conditions.
  • Find the Capacity (BTUH) you need.
  • Select the appropriate FlatPlate® heat exchanger.
  • Check your selection to make sure that the minimum required flow rate and pressure drop are acceptable.

4 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers