8 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12") Zoom

8 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")

SKU:FG5X12-8

Brand: FlatPlate

FlatPlate
Qty Price
$221.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Flow Rate (GPM): 20 GPM
Depth (Inches): 1-1/10"
Number of Plates: 8
Thread Size: 3/4"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 450
Type: Potable Water
Hydronic
Snow Melt
Thread Type: Male
Brazing Material: Copper
BTU Output: up to 1200 BTU/H/oF-sq ft
Cover Plate Material: Stainless Steel
Temperature Range (F): 350°F Max

Description for FlatPlate FG5X12-8

GEA Flat Plate's FP series of Heat Exchangers is designed for hydronic heating, snowmelt (glycol), potable hot water, various industrial processes and other uses where an efficient, reliable and compact fluid-fluid heat exchanger is required. These heat exchangers are 100% factory tested, are made of stainless steel, and have heavy duty male pipe thread connections, and mounting studs come standard. The heat exchangers are UL and CRN listed.
The FP Series is designed for a wide variety of fluid to fluid applications requiring exacting heat transfer performance. Hydronic Applications include:
- Domestic Water Heating
- Snow Melt Systems
- Radiant Floor Systems
- Cooling Tower Interface
- High Pressure to Low Pressure Isolation
- Glycol to Water
- Close Approach Applications
- Shell/Tube Replacements
Capable of 8F to 10F approach (std) to as low as 3F approach for the larger models. Totally sealed stainless steel construction, copper brazed with a high performance heat transfer surface to promote low fouling. From 1/2 to 200 gpm models, and larger sizes to 400 gpm. ALL models have MPT male pipe thread connections and mounting stud bolts. Rated at 450 psi working pressure, both sides. U.L. Listed, European TUV and optional ASME code construction. The FPN Series Heat Exchanger is similar, except that it is Nickel Brazed. The FPN is ideal for de-ionized water, solvents and other applications. Rated at 300 psi working pressure.

8 plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")

REVIEW SNAPSHOT®

by PowerReviews
FlatPlate8 plate, 3/4"" Thread, 20 GPM Heat Exchanger (5"" x 12"")
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

so far so good

By snakepit

from Manahawkin N. J.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 8 plate, 3/4"" Thread, 20 GPM Heat Exchanger (5"" x 12""):

        Two days, and its at your door.

        • Was this a gift?:
        • No
         
        5.0

        Lots of Domestic Water

        By Jason

        from Livonia, NY

        Verified Buyer

        Comments about 8 plate, 3/4"" Thread, 20 GPM Heat Exchanger (5"" x 12""):

        Works fantastic so far - it's first in line on the loop from my outdoor wood boiler being fed by a Taco 009 pump. Domestic side sits low in parallel to the existing electric hot water tank - natural cavitation keeps the tank up to temperature effortlessly. Expecting to have to flush at some point due to minerals in the domestic well water building up so all 4 connections have unions on them. Very satisfied so far.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers