14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8") Zoom

14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")

SKU:FP3X8-14

Brand: FlatPlate

FlatPlate
FP3X8-14 has been discontinued.
Direct Replacement:
SKU: FG3X8-14
Brand: FlatPlate
0

Resources

Specs

Flow Rate (GPM): 8 GPM
Depth (Inches): 1-7/10"
Number of Plates: 14
Width: 3"
Height (Inches): 8
Application: Heating
Max Pressure (PSI): 450
Type: Potable Water
Hydronic
Thread Type: Male
Brazing Material: Copper
BTU Output: up to 1200 BTU/H/oF-sq ft
Cover Plate Material: Stainless Steel
Temperature Range (F): 350°F Max
Thread Size: 3/4"

Description for FlatPlate FP3X8-14

GEA Flat Plate's FP series of Heat Exchangers is designed for hydronic heating, snowmelt (glycol), potable hot water, various industrial processes and other uses where an efficient, reliable and compact fluid-fluid heat exchanger is required. These heat exchangers are 100% factory tested, are made of stainless steel, and have heavy duty male pipe thread connections, and mounting studs come standard. The heat exchangers are UL and CRN listed.
The FP Series is designed for a wide variety of fluid to fluid applications requiring exacting heat transfer performance. Hydronic Applications include:
- Domestic Water Heating
- Snow Melt Systems
- Radiant Floor Systems
- Cooling Tower Interface
- High Pressure to Low Pressure Isolation
- Glycol to Water
- Close Approach Applications
- Shell/Tube Replacements
Capable of 8F to 10F approach (std) to as low as 3F approach for the larger models. Totally sealed stainless steel construction, copper brazed with a high performance heat transfer surface to promote low fouling. From 1/2 to 200 gpm models, and larger sizes to 400 gpm. ALL models have MPT male pipe thread connections and mounting stud bolts. Rated at 450 psi working pressure, both sides. U.L. Listed, European TUV and optional ASME code construction. The FPN Series Heat Exchanger is similar, except that it is Nickel Brazed. The FPN is ideal for de-ionized water, solvents and other applications. Rated at 300 psi working pressure.

14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")

REVIEW SNAPSHOT®

by PowerReviews
FlatPlate14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect Product for a Modest Price

By aaron the plumber

from Sanborn, IA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8"):

        The least expensive HX you can find that will do everything we want.
        We use it for infloor heating purposes.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")

          Q:

          how do I calculate the btu i can get across this heater
          Asked on 2/7/2011 by mike from flagstaff, az.

          1 answer

        • 14 plate, 3/4" Thread, 8 GPM Heat Exchanger (3" x 8")

          Q:

          Does the 8 GPM volumetric flow rate mean that the heat exchanger pumps the fluid itself at 8 GPM or does that mean it can handle a flow rate from a pump or another source at 8 GPM?
          Asked on 12/1/2010 by GI Joe from Villanova, PA

          1 answer

          • CUSTOMER CARE

            A:

            It means that it can handle a flow rate from a pump or another source at 8 GPM.

            Answered on 12/2/2010 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?