12 plate, 1" MPT, Low Pressure Drop, Nickel Brazed Heat Exchanger (5" x 12") Zoom

12 plate, 1" MPT, Low Pressure Drop, Nickel Brazed Heat Exchanger (5" x 12")

SKU:FPN5X12L-12

Brand: FlatPlate

FlatPlate
Qty Price
$487.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Material: Stainless Steel
Brazing Material: Nickel
Number of Plates: 12
Thread Size: 1"
Depth (Inches): 1.4"
Width: 4.9"
Length: 12.2"

Description for FlatPlate FPN5X12L-12

FlatPlate Inc.'s FP-L Series of Low Pressure Drop heat exchangers is ideal for applications with low pressure drop requirements. Like FlatPlate's FP models, they are reliable, rugged and compact. Each heat exchanger is 100% factory tested and comes standard with heavy duty steel male pipe thread connections and mounting studs.

12 plate, 1" MPT, Low Pressure Drop, Nickel Brazed Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers