20 plate, 1-1/4" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12") Zoom

20 plate, 1-1/4" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

SKU:MPN5X12-20

Brand: FlatPlate

FlatPlate
Qty Price
$1,169.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

Flow Rate (GPM): 20 GPM
Depth (Inches): 2"
Number of Plates: 20
Thread Size: 1-1/4"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150 psi
Type: Swimming Pool
Thread Type: Male
Brazing Material: Nickel
Cover Plate Material: Marine Stainless Alloy
Temperature Range (F): -425°-350°F
Min Temp (F): -425°F
Max Temp (F): 350°F

Description for FlatPlate MPN5X12-20

Note: Can not be used with a pool or spa for salt water chlorinating device.

GEA FlatPlate's MP Series is designed specifically for multi-purpose Marine and Swimming Pool applications, where chlorine, salt, biological elements or low concentrations of acids are present. The MP Series is rugged, yet very compact, representing the latest technology in marine duty plate heat exchangers. It's Nickel brazed, Marine Stainless Alloy plates offer significant improvements in reliability over traditional stainless materials and has high efficiency heat transfer for applications up to 60 gpm per unit. All MP Series models have male pipe thread fittings and mounting stud bolts. Rated for 150psi.

20 plate, 1-1/4" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 20 plate, 1-1/4" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

    Q:

    Is the MPN series Flat Plate hydronic heat exchanger suitable for an indoor salt water pool with an electric salt cell chlorinator? Thanks
    Asked on 11/12/2013 by Call me Jim from Seattle

    1 answer

    • VERIFIED BUYER

      A:

      Yes, I purchased MPN last year, been in for 2 seasons now, it provides me
      with all the heat need to keep the pool at 88 for my 4 year old Grand son. I
      converted to salt water 4 years ago, vacuum once every two weeks. I
      recommend the MPN Flat Plate heat exchanger.

      Answered on 11/12/2013 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons