24 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12") Zoom

24 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12")

SKU:MPN5X12-24

Brand: FlatPlate

FlatPlate
Qty Price
$1,362.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Flow Rate (GPM): 40 GPM
Depth (Inches): 2-2/5"
Number of Plates: 24
Thread Size: 1-1/4"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Swimming Pool
Thread Type: Male
Brazing Material: Nickel
Cover Plate Material: Marine Stainless Alloy
Temperature Range (F): -425°-350°F
Min Temp (F): -425°F
Max Temp (F): 350°F

Description for FlatPlate MPN5X12-24

Note: Can not be used with a pool or spa for salt water chlorinating device.

GEA FlatPlate's MP Series is designed specifically for multi-purpose Marine and Swimming Pool applications, where chlorine, salt, biological elements or low concentrations of acids are present. The MP Series is rugged, yet very compact, representing the latest technology in marine duty plate heat exchangers. It's Nickel brazed, Marine Stainless Alloy plates offer significant improvements in reliability over traditional stainless materials and has high efficiency heat transfer for applications up to 60 gpm per unit. All MP Series models have male pipe thread fittings and mounting stud bolts. Rated for 150psi.

24 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12")

REVIEW SNAPSHOT®

by PowerReviews
FlatPlate24 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12")
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what I needed to do the job

By The Lone Artist

from South Central Missouri

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12"):

        Use this to heat my pool in conjunction with a ground source heat pump. Provides the necessary flow to allow proper pool circulation.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers